Shop Resideo Sale
Main product image of 5.6" TEAO PSC Condenser Fan Motor (208-230V, 1/3-1/6 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

5.6" TEAO PSC Condenser Fan Motor (208-230V, 1/3-1/6 HP, 1075 RPM)

Brand:
US Motors
SKU:
5462
Rating:
(4)
Q&A:
(0)
5.6" TEAO PSC Condenser Fan Motor (208-230V, 1/3-1/6 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$136.61 each
In Stock
In Stock
Get 39 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 - 1/6 HP
Product Highlight: Diameter (Inches)
5.6" Diameter

Description

–
Residential and commercial condensing unit fan motors to meet manufacturer's requirements. Features:
  • Extended Studs
  • 36" Leads
  • Hubless Lead End
  • Drain Holes Both Ends
  • Reversible Rotation
  • Designed for use with 370v Capacitors
  • Continuous Duty
  • Automatic Reset Thermal Overload Protector
  • Bearings have All Angle Thrust System
  • 140 F (60 C) Ambient
  • Class B Insulation

Specs

–
Type:

Permanent Split Capacitor

Voltage:

208/230V

Horse Power:

1/3 - 1/6

RPM:

1075

Phase:

1

Diameter (Inches):

5.6"

Rotation:

Reversible

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Frame:

48Y

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 5.6" TEAO PSC Condenser Fan Motor (208-230V, 1/3-1/6 HP, 1075 RPM)
5.6" TEAO PSC Condenser Fan Motor (208-230V, 1/3-1/6 HP, 1075 RPM)
SKU: 5462
(4)

You May Also Need

5.6" TEAO PSC Condenser Fan Motor (208-230V, 1/3-1/6 HP, 825 RPM)
SKU: 5464
US Motors

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Top quality parts

After 9 years my old Rescue motor died so replaced with a new Rescue motor and back in my nice cool home.
Trouble
Lakeland Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast ship and good quality

Item came quickly and works perfectly. I also love the easy returns when I bought the wrong fan motor.
Amac
DFW
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from this company again.

I change my 24 years old fan motor on outside ac unit. Now its work perfect. Order was shipped fast. Nice company.
Alex
Vancouver, WA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement and worked flawlessly

Air conditioner is back up and running, in Texas this is not a trivial problem.
RCA
Bluff Dale TX
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy