Apply to be a TradeMaster!
Main product image of 1" PEX x 1" PEX Ball Valve, T-Handle (Lead Free)
Magnifying glass
Hover image to zoom

1" PEX x 1" PEX Ball Valve, T-Handle (Lead Free)

Brand:
Everflow
SKU:
615P001-NL
Rating:
(2)
Q&A:
(0)
1" PEX x 1" PEX Ball Valve, T-Handle (Lead Free)
Magnifying glass
Hover image to zoom
$20.88 each
BOX UP & SAVE 13%
$91.00 box of 5
$18.20 each
Backorder
Backorder
Get it Mon, Oct 26 - Mon, Nov 2
This item replaces: H081000THLF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Handle Style
T-Handle

Description

–
Everflow Ball Valves feature an in-line shut-off valve for PEX. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Size:

1"

Material:

Brass

Connection Type:

PEX Crimp x PEX Crimp

Handle Style:

T-Handle

Features:

Standard

Fitting System Compatibility:

Clamp

Crimp

Lead Free:

Yes

Application:

Heating

Plumbing

Max Pressure (PSIG):

150

Tubing Compatibility:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Fitting System Compatibility
Lead Free
Tubing Compatibility
1"
PEX Crimp x PEX Crimp
Clamp
Crimp
Yes
PEX
1"
PEX Crimp x PEX Crimp
Crimp
Clamp
Yes
PEX
1" PEX Ball Valve w/ Waste Drain & Drop Ear Elbow (Lead Free), 754PXDE05LF
SKU: 754PXDE05LF
1"
PEX Crimp x PEX Crimp
Crimp
Clamp
Yes
PEX
1"
PEX Crimp x PEX Crimp
Crimp
Clamp
Yes
PEX

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

pretty simple

connect pex, crimp and done
geodon
south central
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

NICE

NICE
JUSTIN
DECATUR IN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy