Shop Resideo Sale
Main product image of 1/2" PEX Straight Stop (Full Turn) (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX Straight Stop (Full Turn) (Lead Free)

Brand:
Everflow
SKU:
72512PR-NL
Rating:
(2)
Q&A:
(0)
1/2" PEX Straight Stop (Full Turn) (Lead Free)
Magnifying glass
Hover image to zoom
$8.25 each
BOX UP & SAVE 10%
$74.20 box of 10
$7.42 each
In Stock
In Stock
Get 15 Wed, Nov 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Chrome Plated
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Inlet Size
1/2"

Description

–
Everflow Lead Free Full Port, Full Turn PEX Stop Valves are used for point-of-use-shut-off at the fixture. Connects 1/2" PEX to 3/8" OD Risers. This PEX valve may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Application:

Plumbing

Inlet Size:

1/2"

Outlet Size:

3/8"

Size:

1/2" x 3/8"

Valve Type:

Straight

Inlet Type:

PEX Crimp

Outlet Type:

OD Compression

Material:

Chrome Plated

Lead Free:

Yes

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F1807

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Type:

Full-Turn

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Inlet Size
Outlet Size
Size
Valve Type
Inlet Type
CURRENT ITEM
Product Image of 1/2" PEX Straight Stop (Full Turn) (Lead Free)
1/2" PEX Straight Stop (Full Turn) (Lead Free)
SKU: 72512PR-NL
(2)
1/2"
3/8"
1/2" x 3/8"
Straight
PEX Crimp
1/2"
3/8"
1/2" x 3/8"
Straight
PEX Crimp
1/2"
3/8"
1/2" x 3/8"
Straight
PEX Crimp

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product and price

Great
C
NC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

House redo

Finished my house with these products,good quality, good price too.
bob
lexington nc
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy