Apply to be a TradeMaster!
Main product image of 1/2" Pex Crimp x 3/8" OD Compression Straight Stop Valve, Lead Free (Chrome Plated Brass)
Magnifying glass
Hover image to zoom

1/2" Pex Crimp x 3/8" OD Compression Straight Stop Valve, Lead Free (Chrome Plated Brass)

Brand:
Dahl
SKU:
511-PX3-31
Rating:
(1)
Q&A:
(0)
1/2" Pex Crimp x 3/8" OD Compression Straight Stop Valve, Lead Free (Chrome Plated Brass)
Magnifying glass
Hover image to zoom
$14.86 each
BOX UP & SAVE 4%
$343.20 box of 24
$14.30 each
In Stock
In Stock
Get 88 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Chrome Plated Brass

Description

–
1/2" Pex Crimp x 3/8" OD Compression Straight Stop Valve, Lead Free (Chrome Plated Brass)

Note: This product is compatible with a PEX Crimp or PEX Clamp Tool.

Specs

–
Material:

Chrome Plated Brass

Size:

1/2" x 3/8"

Outlet Size:

3/8"

Inlet Size:

1/2"

Valve Type:

Straight

Inlet Type:

PEX Crimp

Outlet Type:

OD Compression

Lead Free:

Yes

Fitting System Compatibility:

Crimp

Clamp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Outlet Size
Inlet Size
Valve Type
Inlet Type
1/2" x 3/8"
3/8"
1/2"
Straight
PEX Crimp
1/2" x 3/8"
3/8"
1/2"
Straight
PEX Crimp
1/2" x 3/8"
3/8"
1/2"
Straight
PEX Crimp

You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I really like these products !

The product I purchased came to my house really fast, as promised. I will deal with you again.
Slick
Near Reading pa.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy