Apply to be a TradeMaster!
Main product image of 1/2" PEX x 3/8" OD Compression Straight Stop Valve, Multi Turn (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX x 3/8" OD Compression Straight Stop Valve, Multi Turn (Lead Free)

Brand:
Bluefin
SKU:
PXSSM050
Rating:
(1)
Q&A:
(0)
1/2" PEX x 3/8" OD Compression Straight Stop Valve, Multi Turn (Lead Free)
Magnifying glass
Hover image to zoom
$7.43 each
BOX UP & SAVE 25%
$55.80 box of 10
$5.58 each
In Stock
In Stock
Get 638 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Outlet Type
OD Compression
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Click Here for a suggested alternative for applications with hard water conditions. 


1/2" PEX x 3/8" OD Compression Straight Stop Valve, Multi Turn (Lead Free)

Specs

–
Application:

Plumbing

Inlet Size:

1/2"

Outlet Size:

3/8"

Size:

1/2" x 3/8"

Valve Type:

Straight

Inlet Type:

PEX Crimp

Outlet Type:

OD Compression

Brass Alloy:

C46500

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Inlet Size
Outlet Size
Size
Valve Type
CURRENT ITEM
Product Image of 1/2" PEX x 3/8" OD Compression Straight Stop Valve, Multi Turn (Lead Free)
1/2" PEX x 3/8" OD Compression Straight Stop Valve, Multi Turn (Lead Free)
SKU: PXSSM050
(1)
Plumbing
1/2"
3/8"
1/2" x 3/8"
Straight
Plumbing
1/2"
3/8"
1/2" x 3/8"
Straight

You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice valve great price

Nice multi turn valve that is serviceable unlike 1/4 turn valves
Benny
Wi
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy