Apply to be a TradeMaster!
Main product image of 1/2" PEX Angle Stop (Full Turn) (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX Angle Stop (Full Turn) (Lead Free)

Brand:
Everflow
SKU:
71512PR-NL
Rating:
(1)
Q&A:
(0)
1/2" PEX Angle Stop (Full Turn) (Lead Free)
Magnifying glass
Hover image to zoom
$7.37 each
BOX UP & SAVE 10%
$66.30 box of 10
$6.63 each
In Stock
In Stock
Get 201 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Chrome Plated
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Outlet Size
3/8"

Description

–
Everflow Lead Free Full Port, Full Turn PEX Stop Valves are used for point-of-use-shut-off at the fixture. Connects 1/2" PEX to 3/8" OD Risers. This PEX valve may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Application:

Plumbing

Outlet Size:

3/8"

Inlet Size:

1/2"

Inlet Type:

PEX Crimp

Outlet Type:

OD Compression

Size:

1/2" x 3/8"

Valve Type:

Angle

Material:

Chrome Plated

Lead Free:

Yes

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F1807

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Type:

Full-Turn

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Outlet Size
Inlet Size
Inlet Type
Outlet Type
Size
CURRENT ITEM
Product Image of 1/2" PEX Angle Stop (Full Turn) (Lead Free)
1/2" PEX Angle Stop (Full Turn) (Lead Free)
SKU: 71512PR-NL
(1)
3/8"
1/2"
PEX Crimp
OD Compression
1/2" x 3/8"
3/8"
1/2"
PEX Crimp
OD Compression
1/2" x 3/8"
3/8"
1/2"
PEX Crimp
OD Compression
1/2" x 3/8"
3/8"
1/2"
PEX Crimp
OD Compression
1/2" x 3/8"

You May Also Need

1/2" PEX Straight Stop (1/4 Turn) (Lead Free)
SKU: 82512PR-NL
Everflow

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

PEX is GREAT

Supply House gets my order right and quick. Product is excellent.
PeJib
Hindman, KY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy