| Size: | 3/4" |
|---|---|
| Material: | Brass |
| Handle Style: | Lever |
| Application: | Plumbing |
| Connection Type: | Press x ProPEX |
| Temperature Range (F): | -20°F to 300°F |
| Max Operating Pressure: | 250 CWP |
| Lead Free: | Yes |
| Standards Met: | NSF 372 ANSI 61 NSF 61 |
| Connection Method: | PEX Press |