Apply to be a TradeMaster!
Main product image of 3/4" Expansion PEX x Copper Press Full Port Forged Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Expansion PEX x Copper Press Full Port Forged Brass Ball Valve (Lead Free)

Brand:
Webstone
SKU:
H-80333W
Rating:
(2)
Q&A:
(0)
3/4" Expansion PEX x Copper Press Full Port Forged Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$29.61 each
BOX UP & SAVE 5%
$140.65 box of 5
$28.13 each
In Stock
In Stock
Get 9 Thu, Oct 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Press x ProPEX Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Tubing Compatibility
PEX

Description

–
3/4" Press x Expansion PEX Full Port Forged Brass Ball Valve (Lead Free)

Designed for residential, commercial or industrial use with water, oil or gas. This approved Webstone valve is actuated by a blowout proof stem and features an adjustable packing gland. PEX end dimensions comply with ASTM F1960

Features:
  • Full Port Forged Dezincification Resistant Brass Ball Valve
  • Adjustable Packing Gland
  • Max Operating Pressure: 250 CWP
  • Certified to NSF/ANSI 61 & 372, NSF/ANSI 14 & IAPMO ANSI Z1157 ISO 9001

Specs

–
Size:

3/4"

Connection Type:

Press x ProPEX

Lead Free:

Yes

Material:

Brass

Tubing Compatibility:

PEX

Connection Method:

Press

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Size
Connection Type
Lead Free
Material
Connection Method
CURRENT ITEM
Product Image of 3/4" Expansion PEX x Copper Press Full Port Forged Brass Ball Valve (Lead Free)
3/4" Expansion PEX x Copper Press Full Port Forged Brass Ball Valve (Lead Free)
SKU: H-80333W
(2)
3/4"
Press x ProPEX
Yes
Brass
Press
PEX
3/4"
Press x ProPEX
Yes
Brass
PEX
Press

You May Also Need

1" Expansion PEX x Copper Press Full Port Forged Brass Ball Valve (Lead Free)
SKU: H-80334W
Webstone

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Awesome option for transitioning from copper to PEX

Very handy, no more draining and dealing with water to solder in adapters, or build the valve from threaded valve and male adapters.
Paul the Plumber
Minnesota
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Have ordered more

Great way to join pex & copper
DS
Belvidere IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy