Apply to be a TradeMaster!
Main product image of 1/2" Press x 3/8" OD Compression x 1/4" OD Compression Quarter Turn Dual Outlet Stop Valve Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Press x 3/8" OD Compression x 1/4" OD Compression Quarter Turn Dual Outlet Stop Valve Lead Free (Chrome Plated)

Brand:
Everflow
SKU:
P-86324PR-NL
Rating:
(0)
Q&A:
(0)
1/2" Press x 3/8" OD Compression x 1/4" OD Compression Quarter Turn Dual Outlet Stop Valve Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$20.72 each
BOX UP & SAVE 10%
$222.84 box of 12
$18.57 each
In Stock
In Stock
Get 14 Tue, Oct 6
Order by today, receive Tuesday
Inlet Size: 
1/2"
3/8"1/2"
Outlet Size: 
1/4" x 3/8"
Inlet Type: 
Press
Body Pattern: 
Dual-Outlet
Type: 
1/4 Turn
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Press
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/4" x 3/8"
Product Highlight: Size
1/2" x 1/4" x 3/8"
Product Highlight: Material
Brass

Description

–
Features:
  • One-piece Chrome Plated Brass Body Provides Strength, Durability and Long-Lasting Performance
  • Oval Chrome Plated Zinc Handle Provides a Secure Grip and Smooth On/Off Operation
  • Easy-to-Remove Handle with Screw Attachment
  • Self Lubricating PTFE Seats and Double O-Ring for Added Safety
  • 100 psi, Normal Working Temperature 120°F
  • Conforms to NSF/ANSI 61/372
  • Individually Boxed and Barcoded

Specs

–
Body Pattern:

Dual-Outlet

Material:

Brass

Finish:

Chrome

Outlet Type:

OD Compression

Product Type:

Supply Stop

Size:

1/2" x 1/4" x 3/8"

Inlet Size:

1/2"

Outlet Size:

1/4" x 3/8"

Inlet Type:

Press

Type:

1/4 Turn

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Press x 3/8" OD Compression x 3/8" OD Compression Quarter Turn Dual Outlet Stop Valve, Lead Free (Chrome Plated)
SKU: P-86312PR-NL
Everflow
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy