Shop Limited Time Deals
Main product image of FR Series Round Inline Exhaust Fan, 8" Duct (408 CFM)
Magnifying glass
Hover image to zoom

FR Series Round Inline Exhaust Fan, 8" Duct (408 CFM)

Brand:
Fantech
SKU:
FR200
Rating:
(5)
Q&A:
(1)
FR Series Round Inline Exhaust Fan, 8" Duct (408 CFM)
Magnifying glass
Hover image to zoom
FR200 has been discontinued
Discontinued October 26, 2017
This product was discontinued by the manufacturer.
Suggested Alternative:
FG Series Round Inline Exhaust Fan, 8" Duct (461 CFM)
Brand:
Fantech
SKU:FG8
(24)
Order by today, receive 26 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
408 CFM
Product Highlight: Duct Size
8"
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Voltage
115V
Product Highlight: RPM
2750 RPM
Product Highlight: Max. Amps
1.11

Description

Fantech's versatile FR Series Inline Fans provide the ideal answer for a variety of air movement problems in residential and commercial applications. The fans feature a plastic housing constructed of UL-recognized, UV protected thermoplastic resin. This tough protected shell allows the fan to be mounted in outdoor and wet locations. FR fans feature external rotor motors that have proven dependable year after year. Fan is fully caulked to prevent moisture from entering the housing.

Features:
  • Prewired and supplied w/ a mounting bracket for easy installation
  • UL Listed; CSA Certified
  • Approved for residential and commercial applications and for wet locations
  • Suitable for airstream temperatures up to 140°F
  • Easy connection using external wiring box with waterproof gasket
  • 100% speed controllable
  • 5-Year factory warranty

Specs

Duct Size:

8"

Voltage:

115V

RPM:

2750

Air Flow Capacity (CFM):

408

Rated Watts:

122

Wattage Range:

106-128

Max. Amps:

1.11

Housing Material:

Molded Housing

Warranty:

5 Year

Energy Star Rated:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Duct Size
Voltage
RPM
Air Flow Capacity (CFM)
Rated Watts
CURRENT ITEM
Product Image of FR Series Round Inline Exhaust Fan, 8" Duct (408 CFM)
FR Series Round Inline Exhaust Fan, 8" Duct (408 CFM)
SKU: FR200
(5)
8"
115V
2750
408
122

You May Also Need

RSK Series 8" Duct Round Backdraft Damper
SKU: RSK8
Fantech

Product Reviews

4.4 out of 5 reviews
100% would recommend this product
4.4
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
40%
4 star
60%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Works well but does not last very long

The HVAC company installed one of these because a room in the house was not receiving sufficient airflow. The unit was an overkill for the boost needed so a dimmer control was added. Running below the capacity makes it really quiet. The fan failed after a year. The installer got me a replacement unit under warranty but would charge me for the labor to replace it. I ended up replacing it myself. The new fan lasted a little longer than the warranty and I had to replace it again. When that failed, I replace it again and added a timer to turn it off when nobody is in that room. The last one lasted for seven years. All the fans failed because the bearings seized. They all worked well while they were working. Just wish they would last longer.
Bob the fan
Chicago, IL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Used fan for a 3-D copier exhaust

ease of installation
bentley911
colchester, vermont
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

solid and quiet

just put it inline with your duct and away it goes for years on end
rick
Massachusetts
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Move air from room to room

Installed the first of these fans I purchased about 10 years ago above a cathedral ceiling to pull hot air from a wood stove to our second story bedroom hallway; runs very quietly at peak power...operated by a standard dimmer allowing lower rpms as needed; my only disappointment is that it only lasted 10 years; contacted Fantech to obtain just the motor but.....well you know, they want you to buy a whole new unit.....which I did as a result of 10 strong years of service
Chris
Lehigh valley, PA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great booster fan

I used as a booster fan for some under-slab duct in a cold room and it performed great-huge difference in airflow. Not loud during operation, but not unheard either. However, you'd expect a little noise with this much cfm. It's the airflow you hear, not the fan motor-it is quiet. Only real downside was that it took a bit longer than promised to be delivered.
Heating contractor
Ohio
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: how loud is this motor

Asked by Charlie 12 years ago

Add your answer

* Required Field
-

Not loud, I have one for air circulation right above the ceiling in a theatre room. The air running through the vents makes more noise than the motor does. They also make a speed controller for the fan that works great. You can turn it down to around 10 percent all the way to 100. I have been using it for 3 years and have had no problems.

Was this review helpful to you?
-

To the best of my recollection it was not bad at all. But we had it mounted about 20 feet from the restrooms we used it for. I hope this helps. GS

Was this review helpful to you?