Apply to be a TradeMaster!
Main product image of RVF Series Exterior Wall Mount Exhaust Fan, 4" Duct (134 CFM)
Magnifying glass
Hover image to zoom

RVF Series Exterior Wall Mount Exhaust Fan, 4" Duct (134 CFM)

Brand:
Fantech
SKU:
RVF4
Rating:
(15)
Q&A:
(1)
RVF Series Exterior Wall Mount Exhaust Fan, 4" Duct (134 CFM)
Magnifying glass
Hover image to zoom
$240.41 each
In Stock
In Stock
Get 9 Mon, Nov 9
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
4"
Product Highlight: Air Flow Capacity (CFM)
134 CFM
Product Highlight: RPM
3060 RPM
Product Highlight: Voltage
115V
Product Highlight: Max. Amps
0.17
Product Highlight: Mount
Wall

Description

–
Fantech RVF fans have been specially designed to provide quiet ventilation for commercial and residential applications. Fan motor mounts on outside wall of building. Powder-coated galvanized steel housing protects the dependable external rotor motor from the elements.

Exterior mounted exhaust fans can provide the perfect solution for kitchen ventilation when direct venting through a wall is the only option. Ideal for homes, condominiums and apartment complexes.

Features:
  • Galvanized steel housing with baked powder coat finish
  • Powered by ebm-papst external rotor motorized mixed flow impeller
  • Permanently lubricated sealed ball bearings
  • 100% speed controllable
  • Automatic reset thermal overload protection
  • Prewired electrical box
  • Five-year warranty
  • Energy Star Qualified

Specs

–
Duct Size:

4"

Features:

Energy Star Qualified

Air Flow Capacity (CFM):

134

RPM:

3060

Voltage:

115V

Rated Watts:

19

Wattage Range:

15-19

Max. Amps:

0.17

Mount:

Wall

Warranty:

5 Year

Used With:

PBW110L10

PBW110H

PBW110L7

PBW110

0" Ps:

134 CFM

0.2" Ps:

112 CFM

0.4" Ps:

83 CFM

0.6" Ps:

37 CFM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.87 out of 15 reviews
100% would recommend this product
4.87
out of 15 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
87%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 15 reviews

Installation dimensions RVF4 new vs. old

This fan replaced one which was same model installed twenty years ago that wore out. Published dimensional specifications online, and even those in the instructions included in the box with the new unit, indicated this should have been a drop-in replacement. But apparently there was a design change that was not captured on any of the published dimensional specs and the new fan would not fit. The unit works great, but it required replacing the mounting frame I had on the side of the house.
HornGuy
Dearborn MI
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality well made

This thing is still like they used to make them. Metal construction, heavy and bomber. Nice to get the fan outside building envelope and look forward to many years of reliable service on this one
Jim Jiminy
NM
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome

Well built and installs nicely. Would definitely use this again on another job.
Electrical contractor
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buying another one today

I installed this fan in the kitchen of the tiny home that I am finishing out. I made a cardboard pattern to ensure proper alignment of the two holes required. Installation is fairly straightforward. I added a damper to prevent backflow of air. The fan noise inside is minimal. I will be ordering another one today for the bathroom.
Coffee Cup Carpenter
Trinity, Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This ventilator fan has a fantatstic reputation!

The first series of Fantech are examples of incredible longevity -lasting upwards of 25 years! (client home reference with this replacement). The premium motor affords speed control. Thus making CFM volume/flexibility to easily make this unit a "whole house" application. External installation reduces the noise factor vs. interior type ventilators. The white finish is incredibly weather-resistant, standing up to harsh climates for decades!
Stoney
Missoula, MT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like dealing with Supply House

The product was of a good quality the sales help was extremely helpful the return policy was spot on. Over all a very pleasant experience dealing with Supply House. Their shipping time was quick and more than met my needs.
Jimbo
Dandridge Tennessee
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Quality

We have purchased two of the same units for bathroom remodels. You can't find a better fan for this application, bathroom, laundry room, work space. Fan Tech is your choice.
Clark Construction
Ithaca NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Powerful and quiet

Easy to install.
Todd
Milwaukee
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Fan to Purchase

This fan is a ideal fan for kitchen exhaust purposes, fits well work great, eliminates problems others unit have very pleased with it for our customers
2ndguns
Clancy, MT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No Surprises, got what I ordered.

I think these are the best exterior wall mounted exhaust fans available. This particular one I'm using for a small bathroom, I have also used the larger ones for kitchen exhaust. Having the fan outside reduces the noise. Prompt shipping, well packed in outer double wall box with no damage.
StumblingDuck
Cottonwood, AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do the FANTECH RVF4 & RVF6 exhaust fans have a built-in damper to prevent outside air from coming back into the building?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, these fans do not have built-in dampers.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy