Apply to be a TradeMaster!
Main product image of SER Series Energy Recovery Ventilator w/ Defrost Mechanism, 8" Side Ports (up to 6,000 Sq. Ft.)
Magnifying glass
Hover image to zoom

SER Series Energy Recovery Ventilator w/ Defrost Mechanism, 8" Side Ports (up to 6,000 Sq. Ft.)

Brand:
Fantech
SKU:
SER260D
Rating:
(1)
Q&A:
(0)
SER Series Energy Recovery Ventilator w/ Defrost Mechanism, 8" Side Ports (up to 6,000 Sq. Ft.)
Magnifying glass
Hover image to zoom
SER260D has been discontinued
Discontinued August 8, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
ATMO Series Fresh Air Appliance Energy Recovery Ventilator, 6" Side Ports (301 CFM)
Brand:
Fantech
SKU:ATMO300E-EC
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Duct Size
8"
Product Highlight: Voltage
120v
Product Highlight: Amperage
2.5 Amps
Product Highlight: Length (Inches)
27-7/8" Length
Product Highlight: Width (Inches)
17-3/8" Width
Product Highlight: Height (Inches)
20.5" Height

Description

Energy Recovery Ventilators are complete whole house ventilation systems that incorporate a supply motor and an exhaust motor in one unit. The supply motor draws fresh air in from the outside and the exhaust motor pushes stale contaminated air out . The two air streams are separated by a core. The enthalpic core of the ERV transfers heat and moisture from the incoming air to the outgoing air. The air brought into the living area is cooled and the humidity is reduced for maximum comfort. The load on your air conditioner is less and you save on cooling costs. Energy Recovery Ventilators are designed for warmer, humid climates with longer cooling seasons.

Suitable for very large residential or small commercial applications, the compact SER 260D comes with access panels on both sides of the unit for installation versatility. The SER 260D unit brings a continuous supply of fresh air into a home while exhausting an equal amount of contaminated air. The enthalpic core at the center of the unit transfers heat and moisture from the incoming air to the outgoing air that was cooled and dried by the building's air conditioner.

Features:
  • Airflow up to 239 cfm @ 0.4" PS
  • Removable screw terminal for easy connection
  • ERV transfers both heat and humidity
  • Anti-microbial material
  • Withstands freezing
  • AHRI certified
  • Fans with backward curved RadiCAL blade
  • No balancing required
  • Three speeds
  • Electrostatic filters (washable)
  • Powder coated 20-gauge galvanized steel cabinets
  • Fully insulated with 1" high density expanded polystyrene
  • Built in defrost mechanism that activates at 23 degrees F in order to prevent the energy transfer core from freezing
  • Three speeds
  • 3' plug-in power cord
  • 8" side port duct connections

Specs

Duct Size:

8"

Voltage:

120v

Hertz:

60

Amperage:

2.5

Length (Inches):

27-7/8"

Width (Inches):

17-3/8"

Height (Inches):

20.5"

Air Flow Capacity (CFM):

239

Speeds:

3

Weight (lbs):

80 lbs

Warranty:

7 Year Limited (Motor)

5 Year Limited (Enthalpic Core)

5 Year Limited (Electrical Components)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

You May Also Need

14 Replacement Parts

Energy Recovery Cell
SKU: 422712
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Delivered on time as promised

Very reliable on time delivery, including the best price.
kapaluaman
san diego
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?