Apply to be a TradeMaster!
Main product image of SHR Series Heat Recovery Ventilator w/ Fan Shutdown Defrost, 6" Side Ports (up to 5,000 Sq. Ft.)
Magnifying glass
Hover image to zoom

SHR Series Heat Recovery Ventilator w/ Fan Shutdown Defrost, 6" Side Ports (up to 5,000 Sq. Ft.)

Brand:
Fantech
SKU:
SHR200
Rating:
(0)
Q&A:
(0)
SHR Series Heat Recovery Ventilator w/ Fan Shutdown Defrost, 6" Side Ports (up to 5,000 Sq. Ft.)
Magnifying glass
Hover image to zoom
SHR200 has been discontinued
Discontinued August 2, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
ATMO Series Fresh Air Appliance Heat Recovery Ventilator, 6" Side Ports (191 CFM)
Brand:
Fantech
SKU:ATMO200H
(2)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Duct Size
6"
Product Highlight: Voltage
120v
Product Highlight: Amperage
2.3 Amps
Product Highlight: Wattage
240 Watts
Product Highlight: Warranty
5 Year (Parts), 7 Year (Motor), Limited Lifetime (Aluminum Core) Warranty

Description

A Heat Recovery Ventilator is a complete whole house ventilation system that incorporates a supply motor and an exhaust motor in one unit. It is designed to bring a continuous supply of fresh air into the home while exhausting an equal amount of contaminated air. HRVs use what is known as a "sensible" heat recovery core. The special aluminum core transfers heat from the exhaust air stream to the incoming air stream. Fresh incoming air is tempered by the heat that is transferred from the outgoing air so you save on energy costs. HRVs are designed for colder areas of the country that have longer heating seasons as well as drier desert areas of the South.

Features:
  • Powder coated 22-gauge galvanized steel cabinets
  • Fully insulated with 1" aluminum foil-face high density foam
  • (2) German manufactured motors with backward incline impellers
  • Aluminum heat recovery core
  • Compact design
  • Mounting: Suspended by chains and hooks
  • Three speeds
  • Continuous exhaust only model
  • External screw type dry contacts for quick connection of remote controls
  • (2) Electrostatic filters (washable)
  • 60-200 CFM (28-94 L/s) at 0.4" w.g.
  • 3' plug-in power cord
  • 6" side port duct connections

Specs

Duct Size:

6"

Voltage:

120v

Hertz:

60

Amperage:

2.3

Wattage:

240

Max Airflow (CFM):

195

Speeds:

3

Warranty:

5 Year (Parts)

7 Year (Motor)

Limited Lifetime (Aluminum Core)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Voltage
Amperage
Warranty
CURRENT ITEM
Product Image of SHR Series Heat Recovery Ventilator w/ Fan Shutdown Defrost, 6" Side Ports (up to 5,000 Sq. Ft.)
SHR Series Heat Recovery Ventilator w/ Fan Shutdown Defrost, 6" Side Ports (up to 5,000 Sq. Ft.)
SKU: SHR200
120v
2.3
5 Year (Parts)
7 Year (Motor)
Limited Lifetime (Aluminum Core)
120v
2
5 Year (Parts)
7 Year (Motor)
Limited Lifetime (Aluminum Core)
120v
1.4
Lifetime on HRV Core/5 Year Replacement Parts
RNC 205 Residential Heat Recovery Ventilator, Recirculating Defrost, 179 CFM
SKU: RNC205
120v
1.4
Lifetime on HRV Core/5 Year Replacement Parts

You May Also Need

13 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM