Apply to be a TradeMaster!
Main product image of VER 100 Energy Recovery Ventilator (125 CFM)
Magnifying glass
Hover image to zoom

VER 100 Energy Recovery Ventilator (125 CFM)

Brand:
Fantech
SKU:
VER100
Rating:
(0)
Q&A:
(0)
VER 100 Energy Recovery Ventilator (125 CFM)
Magnifying glass
Hover image to zoom
VER100 has been discontinued
Discontinued April 2, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
HERO 100E Energy Recovery Ventilator (102 CFM)
Brand:
Fantech
SKU:HERO100E
(0)
Order by today, receive 5 by Friday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Duct Size
5"
Product Highlight: Amperage
1.4 Amps
Product Highlight: Air Flow Capacity (CFM)
125 CFM
Product Highlight: Wattage
168 Watts
Product Highlight: Warranty
7 Year Limited (Motor), 5 Year Limited (Enthalpic Core), 5 Year Limited (Electrical Components) Warranty

Description

Fantech's, VER 100 is an Energy Recovery Ventilator designed for higher static pressure applications. The unit brings a continuous supply of fresh air into a home while exhausting an equal amount of contaminated air. The energy recovery core at the center of the unit transfers heat and moisture from incoming air to the outgoing air that was cooled and dried by the building's air conditioner.

Features:
  • 5" (125mm) oval duct connections with integrated airflow measurement
  • Compact design, only 21.5" (546 mm) wide
  • Includes EZ-Mount wall bracket
  • Fans with backward curved blade
  • ERV transfers both heat and humidity
  • Anti-microbial material
  • Withstands freezing
  • AHRI certified
  • Electrostatic filters (washable)
  • Removable screw terminal for easy connection
  • Easy Core Guide Channels For Removing Core
  • Only weighs 32 lbs (14.5Kg)

Specs

Application:

Commercial

Voltage:

120v

Duct Size:

5"

Hertz:

60

Amperage:

1.4

Air Flow Capacity (CFM):

125

Wattage:

168

Phase:

1

Weight (lbs):

32 lbs

Warranty:

7 Year Limited (Motor)

5 Year Limited (Enthalpic Core)

5 Year Limited (Electrical Components)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

17 Replacement Parts

Drain Kit for VHR704R
SKU: 40315
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM