Apply to be a TradeMaster!
Main product image of VHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 6" Top Ports (up to 5,000 Sq. Ft.)
Magnifying glass
Hover image to zoom

VHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 6" Top Ports (up to 5,000 Sq. Ft.)

Brand:
Fantech
SKU:
VHR200R
Rating:
(0)
Q&A:
(0)
VHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 6" Top Ports (up to 5,000 Sq. Ft.)
Magnifying glass
Hover image to zoom
VHR200R has been discontinued
Discontinued September 30, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
HERO 200H Heat Recovery Ventilator w/ WinterGuard Recirculation Defrost, 6" Top Ports, 220 CFM
Brand:
Fantech
SKU:HERO200H
(0)
Order by today, receive 4 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Duct Size
6"
Product Highlight: Voltage
120v
Product Highlight: Amperage
1.4 Amps
Product Highlight: Wattage
187 Watts
Product Highlight: Air Flow Capacity (CFM)
173 CFM
Product Highlight: Warranty
5 Year (Parts), 7 Year (Motor), Limited Lifetime (Aluminum Core) Warranty

Description

Fantech's larger residential, full-featured HRV for large house projects that demand higher efficiency, the VHR200R is designed for higher statis pressure and higher airflow applications. During winter, fresh incoming air is tempered by the heat that is transferred from the outgoing air so you save on energy costs, while during summer, the incoming air is pre-cooled if the house is equipped with an air cooling system. The VHR 200R is equipped with a recirculation defrost mechanism so you can use your HRV all year long.

Features:
  • ENERGY STAR® Qualified
  • Fans with backward curved blades
  • Aluminum heat recovery core
  • Removable screw terminal for easy connection
  • Multiple speed operation
  • Internal recirculation defrost
  • Two (2) factory-balanced fans with backward curved blades. Motors come with permanently lubricated, sealed ball-bearings to guarantee long life and maintenance-free operation.
  • Aluminum heat recovery core configured for an efficient cross-flow ventilation. Core is 12” x 12” (305 x 305 mm) with a 15” (380 mm) depth. Cores are manufactured to withstand extreme temperature variations.
  • Winterguard™ Defrost - The VHR200R incorporates a unique and quiet internal recirculation defrost that does not depressurize the home during the defrost cycle. A preset defrost sequence is activated when the outdoor temperature falls below 23°F (-5°C) and automatically adjusts itself based on operating conditions. The fan speed is also adjusted automatically to provide a smooth and quiet transition between Ventilation & Defrost mode.

Specs

Duct Size:

6"

Voltage:

120v

Hertz:

60

Amperage:

1.4

Wattage:

187

Air Flow Capacity (CFM):

173

Speeds:

3

Weight (lbs):

66 lbs

Warranty:

5 Year (Parts)

7 Year (Motor)

Limited Lifetime (Aluminum Core)

Energy Star Rated:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Compare Similar Products

Brand
Voltage
Amperage
Air Flow Capacity (CFM)
Warranty
CURRENT ITEM
Product Image of VHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 6" Top Ports (up to 5,000 Sq. Ft.)
VHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 6" Top Ports (up to 5,000 Sq. Ft.)
SKU: VHR200R
120v
1.4
173
5 Year (Parts)
7 Year (Motor)
Limited Lifetime (Aluminum Core)
120v
2
220
5 Year (Parts)
7 Year (Motor)
Limited Lifetime (Aluminum Core)
120v
1.4
179
Lifetime on HRV Core/5 Year Replacement Parts
120v
1.4
179
Lifetime on HRV Core/5 Year Replacement Parts

You May Also Need

17 Replacement Parts

Cell, Aluminum, 300X300x380mm, 170pcs
SKU: 422641
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM