Apply to be a TradeMaster!
Main product image of 3" x 1-1/2" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
Magnifying glass
Hover image to zoom

3" x 1-1/2" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)

Brand:
Fernco
SKU:
1056-315
Rating:
(3)
Q&A:
(0)
3" x 1-1/2" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
Magnifying glass
Hover image to zoom
$7.68 each
BOX UP & SAVE 11%
$68.20 box of 10
$6.82 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 1-1/2"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
This coupling transitions 3" cast iron or PVC to 1-1/2" cast iron or PVC.

Application:
  • Drain
  • Sewer
  • Vent Piping
  • Waste

Dimensions:
  • Overall Length: 3.869"
  • Overall Width: 3.968

Specs

–
Product Type:

Coupling

Size:

3" x 1-1/2"

Min Temp (F):

-30°F

Max Temp (F):

140°F

Temperature Range (F):

-30ºF to 140ºF

Torque:

60 lb-in

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 3" x 1-1/2" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
3" x 1-1/2" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
SKU: 1056-315
(3)
3" x 1-1/2"

You May Also Need

3" x 2" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
SKU: 1056-32
Fernco

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Very good product

I would like to recommendation to others
Girish Patel
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for what I need it for

Are used as a downspout to drainage adapter, worked perfectly.
DBD
Lucerne, CA 95458
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Great quality part. Just what I needed to fix a connection in a main stack. Very quick service from supply house. Will use again.
Stephen
Maryland
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy