Apply to be a TradeMaster!
Main product image of 4" x 2" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
Magnifying glass
Hover image to zoom

4" x 2" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)

Brand:
Fernco
SKU:
1056-42
Rating:
(8)
Q&A:
(1)
4" x 2" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
Magnifying glass
Hover image to zoom
$10.40 each
BOX UP & SAVE 16%
$87.30 box of 10
$8.73 each
In Stock
In Stock
Get 238 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 2"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
This coupling transitions 4" cast iron or PVC to 2" cast iron or PVC.

Application:
  • Drain
  • Sewer
  • Vent Piping
  • Waste

Dimensions:
  • Overall Length: 3.883"
  • Overall Width: 5.021

Specs

–
Product Type:

Coupling

Size:

4" x 2"

Min Temp (F):

-30°F

Max Temp (F):

140°F

Temperature Range (F):

-30ºF to 140ºF

Torque:

60 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
4" x 2" Rubber Coupling (Cast Iron or PVC to Cast Iron or PVC)
SKU: FRC400-200
4" x 2"

You May Also Need

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

I would buy again

right price
Joe
Colorado Springs
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

a+++++++++++++

PERFECT FIT. USED WHERE DRAIN FROM KITCHEN SINK MET CAST IRON IN SLAB
AJ
ELYRIA OHIO 44035
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Great product
Bob
Lee, NH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

They worked out great, project done. fast service at good price/\.
Bob
Tecumseh, Mi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will definitely buy my flexible couplings from them again.

This was exactly what I had been looking for.
Max
Pittsburgh, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Rugged

I have purchased many of these flex couplings and recently had to excavate the area where one was installed years earlier and still in top not condition. The only difference this time I paid a better price
MTG
Clear Brook VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast service . Good price

Great service and prices . Fast shipping
Pat
Brewster NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Graeat Service

Exactly as needed. Quick delivery
DIY Dad
Morrisville, PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this be used to couple to 1-¼ pex for connecting a grinder pump discharge to 4" sewer stub

Asked by Matt 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

This item cannot connect to PEX. It is meant to connect Cast Iron or PVC to Cast Iron or PVC

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy