Apply to be a TradeMaster!
Main product image of 3" x 3" ProFlex Coupling (PVC, Steel, Extra-Heavy Cast Iron to PVC, Steel, Extra-Heavy Cast Iron)
Magnifying glass
Hover image to zoom

3" x 3" ProFlex Coupling (PVC, Steel, Extra-Heavy Cast Iron to PVC, Steel, Extra-Heavy Cast Iron)

Brand:
Fernco
SKU:
3005-33
Rating:
(2)
Q&A:
(0)
3" x 3" ProFlex Coupling (PVC, Steel, Extra-Heavy Cast Iron to PVC, Steel, Extra-Heavy Cast Iron)
Magnifying glass
Hover image to zoom
$15.71 each
BOX UP & SAVE 6%
$354.72 box of 24
$14.78 each
In Stock
In Stock
Get 159 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 3"

Description

–
Connects PVC, steel, or extra-heavy cast iron to PVC, steel, or extra-heavy cast iron.

Features:
  • 012" stainless steel shield
  • 301 Stainless Steel Clamp Bands

Specifications:
  • Gasket Material: Neoprene
  • Gasket ID: Part No. and application on each gasket.
  • Shield Assembly Material Requirements: All 300 Series S.S.
  • Clamp
  • Band = 301 Stainless Steel .025 x .500 x Length
  • Housing = 301 Stainless Steel - Fernco
  • Screw = 305 Stainless Steel 5/16" Hex - No Slot
  • Shield - 301 Stainless Steel .012 x 2.125 x Length
  • Eyelet - 305 Stainless Steel
  • Installation Torque = 60" lbs.
  • Maximum test pressure: 4.3 PSI (29.6KPA)
  • Maximum operating temperature: 180° F
  • Conforms to the requirement of ASTM C1460

Specs

–
Size:

3" x 3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Absolutely the best couplings

Had to cut in a new 3"x3" sanitary Tee, worked perfectly like always
Rummy
Osweg Ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Quality, easy to use.

Used this to fix a twice "fixed" slip coupling installed by my plumber. This will not leak and was easy to install.
Homeowner
Land of Pleasant Living
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy