Apply to be a TradeMaster!
Main product image of 4" x 4" ProFlex Coupling (PVC, Steel, Extra-Heavy Cast Iron to PVC, Steel, Extra-Heavy Cast Iron)
Magnifying glass
Hover image to zoom

4" x 4" ProFlex Coupling (PVC, Steel, Extra-Heavy Cast Iron to PVC, Steel, Extra-Heavy Cast Iron)

Brand:
Fernco
SKU:
3005-44
Rating:
(4)
Q&A:
(0)
4" x 4" ProFlex Coupling (PVC, Steel, Extra-Heavy Cast Iron to PVC, Steel, Extra-Heavy Cast Iron)
Magnifying glass
Hover image to zoom
$16.14 each
BOX UP & SAVE 5%
$369.60 box of 24
$15.40 each
In Stock
In Stock
Get 97 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 4"

Description

–
Connects PVC, steel, or extra-heavy cast iron to PVC, steel, or extra-heavy cast iron.

Features:
  • 012" stainless steel shield
  • 301 Stainless Steel Clamp Bands

Specifications:
  • Gasket Material: Neoprene
  • Gasket ID: Part No. and application on each gasket.
  • Shield Assembly Material Requirements: All 300 Series S.S.
  • Clamp
  • Band = 301 Stainless Steel .025 x .500 x Length
  • Housing = 301 Stainless Steel - Fernco
  • Screw = 305 Stainless Steel 5/16" Hex - No Slot
  • Shield - 301 Stainless Steel .012 x 2.125 x Length
  • Eyelet - 305 Stainless Steel
  • Installation Torque = 60" lbs.
  • Maximum test pressure: 4.3 PSI (29.6KPA)
  • Maximum operating temperature: 180° F
  • Conforms to the requirement of ASTM C1460

Specs

–
Size:

4" x 4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" PVC DWV 45° Elbow
SKU: P321-040
4" PVC DWV Wye
SKU: P600-040

Product Reviews

4 out of 4 reviews
67% would recommend this product
4
out of 4 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Very useful in cutting in new DWV branches

Creates a strong code compliant joint with either dissimilar materials or when cutting in a wye to create a new drain branch.
Arioda
Pacific NW
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I'm a plumber and repair XH cast and transition to pvc all the time. This works perfectly every time 👍🏼
Stephen
CT
4 years ago
Was this review helpful to you?

I would not use these for buried service.

I am writing this review only for the purpose to point out what I believe to be a mistake in the ad. Although it says for buried service, I don't believe it is. Fernco does have a similar coupling but with 4 bands rather than 2 bands, which IS rated for buried service.
Tom
Boston MA
7 years ago
Was this review helpful to you?

Worked perfectly for CPVC to CPVC on boiler flue plumbing

Stainless bands, works great for high efficiency boiler flue piping connections. Not recommended for boilers that are installed in a way that they don't condense flue gasses because typically the flue temps are too high for this type of coupling.
MVHA
VT
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy