Apply to be a TradeMaster!
Main product image of Extra Thick Reinforced Toilet Wax Ring Kit w/ Flange & Bolts
Magnifying glass
Hover image to zoom

Extra Thick Reinforced Toilet Wax Ring Kit w/ Flange & Bolts

SKU:
7514
Rating:
(0)
Q&A:
(0)
Extra Thick Reinforced Toilet Wax Ring Kit w/ Flange & Bolts
Magnifying glass
Hover image to zoom
$6.98 each
In Stock
In Stock
Get 229 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
4" Waste Lines, 3" Waste Lines

Description

–
40% extra wax will always to the job. The 7514 Extra Thick Reinforced Wax Toilet Bowl Gasket with Flange and Bolts is ideal for all toilet bowls. As a complete kit, it includes a reinforced wax ring, which is packaged in a tray to maintain its shape for easy installation. It also includes extra-long brass bolts and fits 3 in. and 4 in. waste lines.

  • Reinforced wax ring with polyethylene flange
  • Extra-long brass bolts
  • Fits 3 in. and 4 in. waste lines
  • 40% more wax
  • Packaged in tray to maintain shape

Specs

–
Product Type:

Standard Toilet Gasket

Used With:

4" Waste Lines

3" Waste Lines

Application:

Plumbing

Includes:

Flange

Bolt

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" White PVC P-Trap w/ Threaded Weld PVC Adapter (3 Nuts)
SKU: TPV1150-3TA
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy