Apply to be a TradeMaster!
Main product image of 9" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom

9" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)

SKU:
B1T09
Rating:
(2)
Q&A:
(0)
9" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom
$3.11 each
BOX UP & SAVE 6%
$72.75 box of 25
$2.91 each
In Stock
In Stock
Get 137 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Size: 
3/8" x 1/2"
3/8" x 1/2"3/8" x 7/8"1/2" x 7/8"
Length (Inches): 
9"
Connection Type: 
Compression x Ballcock

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
9" Length
Product Highlight: Connection Type
Compression x Ballcock Connection
Product Highlight: Finish
Stainless Steel Braided

Description

–
Fluidmaster Toilet water supply connectors or water supply lines are built to last. Made of a tough polymer core covered with braided stainless steel wire, these connectors exceed every code requirement in the book for durability. They also have a large inside diameter for higher flow capacity.

  • Exceptional flexibility for fast, easy installation
  • Won’t kink or crease, even in the tightest of spaces
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Exceeds all code requirements for flexible water connectors

Specs

–
Connection Type:

Compression x Ballcock

Length (Inches):

9"

Application:

Toilet

Type:

Braided

Flexible

Size:

3/8" x 1/2"

Material:

PVC

Finish:

Stainless Steel Braided

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

B1F16 16" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
SKU: B1F16
Fluidmaster

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great buy

Very good pricing compared to box store. Same quality and fast shipping.
Boba
Nj
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Name brand great price

Quick delivery, good price
DMY
Tx
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy