The Day Savers – A National Tradesmen Day Contest
Main product image of 12" Pro-Series Click Seal Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom

12" Pro-Series Click Seal Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)

SKU:
PRO1T12CS
Rating:
(3)
Q&A:
(0)
12" Pro-Series Click Seal Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom
PRO1T12CS has been discontinued
Discontinued February 10, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
12" Universal Click Seal Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
SKU:B1F12CS
(0)
Backorder
Backorder
Get it Thu, Oct 1 - Thu, Oct 29
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Size
3/8" x 7/8"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
Compression x Ballcock Connection
Product Highlight: Finish
Stainless Steel Braided

Description

No other toilet connector on the market comes close to the toughness of a Fluidmaster CLICK SEAL® PRO Series toilet connector. Made of a tough polymer core covered in braided stainless steel wire, these toilet connectors go above and beyond what’s required by code. Backed by a 10-year warranty, these toilet connectors are only found where other PRO Series products are sold.

  • PERFECT SEAL EVERY TIME- nut "clicks" when proper torque is reached (like gas cap)
  • NO OVER-TIGHTENING -nut won't crack
  • NO CROSS-THREADING
  • Flexible Stainless Steel Braid
  • Inner Core is Reinforced Braided PVC tubing
  • Strong Radial Crimp for leak free nut-to hose connection

Specs

Connection Type:

Compression x Ballcock

Application:

Toilet

Type:

Braided

Flexible

Size:

3/8" x 7/8"

Material:

PVC

Finish:

Stainless Steel Braided

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Connection Type
Application
Type
Size
Material
CURRENT ITEM
Product Image of 12" Pro-Series Click Seal Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
12" Pro-Series Click Seal Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
SKU: PRO1T12CS
(3)
Compression x Ballcock
Toilet
Braided
Flexible
3/8" x 7/8"
PVC
6" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
SKU: B1T06
Compression x Ballcock
Toilet
Braided
Flexible
3/8" x 7/8"
PVC

You May Also Need

1-1/2" x 12" Rough Brass Flanged Tailpiece, 17 GA
SKU: TB2U17-150-12F
Bluefin

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Click and your set

Simple , fast and excellet connector with a 10 year warrenty !!!
Aquaman
Brooklyn , NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good quality, nice large fill valve nut

Best in my opinion
MrEngineer
de
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic product. These are the only toilet lines I use.

One of the better product's I have seen. Impossible to over tighten. Prevents possible catastrophic water damage. All I use now.
Lex
Denver CO
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?