Apply to be a TradeMaster!
Main product image of 3.5" 90° Sweep Elbow - LKS92W (White)
Magnifying glass
Hover image to zoom

3.5" 90° Sweep Elbow - LKS92W (White)

Brand:
Fortress
SKU:
84013
Rating:
(3)
Q&A:
(0)
3.5" 90° Sweep Elbow - LKS92W (White)
Magnifying glass
Hover image to zoom
$27.53 each
In Stock
In Stock
Get 11 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-1/2"
Product Highlight: Color
White

Description

–
The LKS92W is designed for the outside of your home where a longer elbow is required. Fortress lineset cover series was specifically developed to bridge the gap between the lightweight and the more costly lineset cover products available on the market. Made in the USA, Fortress has a number of of innovations to suit the USA conditions - such as 8' lengths of duct and a 12 month guarantee. Available in 2 sizes and 4 different colors Fortress offers the strength and longevity at a moderate price point.

Specs

–
Size:

3-1/2"

Color:

White

Product Type:

Elbow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Compare Similar Products

Brand
Size
Color
Product Type
CURRENT ITEM
3-1/2"
White
Elbow

You May Also Need

3.5" Coupler - LJ92W (White)
SKU: 84010
Fortress

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Would buy again

Much easier to bend the tubing to this
James
OH
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fortress Sweep Elbow

Much easier than 90 degree elbows. Would have ordered gray but white was OK as I am painting the whole run with color to match the house. As always, fast delivery and great service from Supply House team.
Dhinet
East Haddam CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Far easier 90 degree bend to make for a mini split lineset

I had to make two 90 degree bends in my lineset while installing a mini-split. One had to be tight but the other could be a sweep bend. Buying this elbow allowed for a much easier, gentler bend and it also looks great.
DIY Donn
Vancouver WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy