Apply to be a TradeMaster!
Main product image of 4.5" to 3.5" Reducer - LDR12292W (White)
Magnifying glass
Hover image to zoom

4.5" to 3.5" Reducer - LDR12292W (White)

Brand:
Fortress
SKU:
84106
Rating:
(0)
Q&A:
(0)
4.5" to 3.5" Reducer - LDR12292W (White)
Magnifying glass
Hover image to zoom
$28.30 each
BOX UP & SAVE 13%
$147.78 box of 6
$24.63 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4-1/2" x 3-1/2"
Product Highlight: Color
White

Description

–
The LDR12292W adapter used to go from an LD122W to and LD92W or vice versa. Fortress lineset cover series was specifically developed to bridge the gap between the lightweight and the more costly lineset cover products available on the market. Made in the USA, Fortress has a number of of innovations to suit the USA conditions - such as 8' lengths of duct and a 12 month guarantee. Available in 2 sizes and 4 different colors Fortress offers the strength and longevity at a moderate price point.

Specs

–
Size:

4-1/2" x 3-1/2"

Color:

White

Product Type:

Reducer

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Color
Product Type
CURRENT ITEM
Product Image of 4.5" to 3.5" Reducer - LDR12292W (White)
4.5" to 3.5" Reducer - LDR12292W (White)
SKU: 84106
4-1/2" x 3-1/2"
White
Reducer
4-1/2" x 3-1/2"
Ivory
Reducer
4-1/2" x 3-1/2"
Gray
Reducer
4-1/2" x 3-1/2"
Brown
Reducer

You May Also Need

4.5" White Wall Duct Kit - LDK122W (12 Ft Kit)
SKU: 84105
Fortress
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy