Shop Limited Time Deals
Main product image of Evergreen EM ECM Replacement Blower Motor, 1/3 HP (230V)
Magnifying glass
Hover image to zoom

Evergreen EM ECM Replacement Blower Motor, 1/3 HP (230V)

SKU:
6203E
Rating:
(20)
Q&A:
(0)
Evergreen EM ECM Replacement Blower Motor, 1/3 HP (230V)
Magnifying glass
Hover image to zoom
6203E has been discontinued
Discontinued May 9, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
Evergreen EM Replacement Fan and Blower Motor, 1/3 HP (115/208-230V, 1050 RPM, CCW/CW)
SKU:6203X
(4)
Order by today, receive 89 by Friday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
230V, 208/230V, 208V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Round
Product Highlight: Amperage
2.8 Amps

Description

Evergreen EM ECM Replacement Blower Motor, 1/3 HP (230V)
Please note: This product no longer includes a wire harness

Specifications:
  • Evergreen EM - ECM Replacement Blower Motor
  • 5.6" Diameter - 48 Frame
  • Electronically Commutated (ECM)
  • Electronically Protected
  • Open Air Over
  • Class B Insulation, 55°C Ambient
  • Ball Bearing
  • 1/2" Diameter Shaft with Flat
  • 42" Leads
  • Belly Band

Specs

Horse Power:

1/3

Voltage:

230V

208/230V

208V

Type:

ECM

Phase:

1

Duty:

Continuous Air Over

Rotation:

Reversible

Bearings:

Ball

RPM:

1075

Mount:

Round

Enclosure Type:

Open Air Over

Amperage:

2.8

Poles:

12

Speeds:

5

Insulation Class:

B

Overload Protection:

None

Frame:

48

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Approvals:

UL

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Compare Similar Products

Brand
Horse Power
Voltage
Type
Phase
Rotation
CURRENT ITEM
Product Image of Evergreen EM ECM Replacement Blower Motor, 1/3 HP (230V)
Evergreen EM ECM Replacement Blower Motor, 1/3 HP (230V)
SKU: 6203E
(20)
1/3
230V
208/230V
208V
ECM
1
Reversible

Product Reviews

4.9 out of 20 reviews
100% would recommend this product
4.9
out of 20 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 20 reviews

Great product

Exact fit,got to me quick good price everything went well,ac works much better and quieter now.my old blower motor was stuck on the constantly on position.fixed… done runs like a brand new ac system and super duper quiet
Emerica 46528
Tampa fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would Buy Again

Installed . Great !
Slayer
Mandarin , Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better than OEM

These motors have served me well. I have received these motors as warranty replacement for the oem. Obviously they are good quality.
Tri-Lobe
Louisiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

It was just what I wanted
Sparki
Anderson, SC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Exact fit/ replacement for the failed Genteq X13 FM20 in my 10 year old Heil air handler. Shaft is about an inch longer, but not an issue.
MikeB
Virginia
3 years ago
Was this review helpful to you?

Exactly what I ordered

Part arrived sooner than expected and in good condition. Installed it within an hour and it has worked perfect so far. Came with instructions but was exactly like the original so plug and play installation was easy
JC
Wake Forest, NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price. Fast shipping. Works perfect

Blower motor for trane air handler. Part arrived in 2 days. It was a perfect fit and works great.
BMAC
Hampstead NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

Replacement for a x13 blower Perfect fit and operation Much less expensive than the 1000$ the local hvac company wanted to charge me!
Home owner
Garner NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right part, reasonable price and fast shipping.

Replacement ECM motor for Comfort Maker blower arrived sooner than expected date. Plug amd play connections. Very happy with purchases from Supply House.
Harry homeowner
Winter Haven, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Replacement

I was quoted over $500 from a technician to replace only the board on my old motor that stopped working. Not only that I would have had to wait over a week. I decided to do it myself and installed this Evergreen motor and it worked perfectly and less than half the cost of what the technician wanted. Installation was very easy. Shipping was very fast as well.
Derek
Myrtle Beach, SC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?