Apply to be a TradeMaster!
Main product image of Evergreen EM Control Module, 3/4 HP (208-230V, 6.0A, CCW/CW)
Magnifying glass
Hover image to zoom

Evergreen EM Control Module, 3/4 HP (208-230V, 6.0A, CCW/CW)

SKU:
6207ECTL
Rating:
(12)
Q&A:
(0)
Evergreen EM Control Module, 3/4 HP (208-230V, 6.0A, CCW/CW)
Magnifying glass
Hover image to zoom
$298.52 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
6207E
Product Highlight: Horse Power
3/4 HP
Product Highlight: Voltage
208/230V
Product Highlight: Rotation
CCW, CW
Product Highlight: Amperage
6 Amps

Description

–
Save The Motor- Replace The Control: Genuine GENTEQ Control Module for GENTEQ X13 ENDURA PRO and EVERGREEN EM MOTORS

Features:
  • Pre-programmed
  • No complex wiring
  • Auto rotation sensing
  • Compatible with OEM harness/plugs
  • Reduce part replacement time: two bolts connect the control to the motor and the motor does not have to be removed from the blower housing
  • Reduce the repair cost to the consumer: by replacing the control by itself, use the existing motor
  • Reduce the size and weight of part on truck
  • 2 year warranty


Application:
  • The Evergreen EM Control Module can be used to replace ECM Control Modules in the following motors ONLY: Genteq Models X13, Endura Pro and Evergreen EM


Included:
  • Evergreen EM control module
  • Control mounting bolts
  • Low voltage harness (optional)
  • Motor ID label

Specs

–
Used With:

6207E

Horse Power:

3/4

Voltage:

208/230V

Rotation:

CCW

CW

Amperage:

6

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 12 reviews
100% would recommend this product
4.67
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
8%
3 star
0%
2 star
8%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great customer service

I purchased this item May 2023. One of the things that sold me on this was it's 2 year warranty. Last month, it decided it didn't like me anymore. I got in touch with customer service and I was very surprised at how well the experience went. Told them what was going on with it, when it was purchased, etc. They verified my purchase and asked for the model of my unit. They offered an option that was great, but all I wanted was just this particular unit. No issues. No other questions. No hassles. Replacement was delivered in a very timely manor. Great company to do business with that stands behind their products.
VS

Most Liked Negative Review

Slow shipping

Web site says it will be delivered the next day. I got it 3 days later. Don't believe everything you read.
Showing 1-10 of 12 reviews

Product works as advertised

I bought this product because I have two of the (former GE) motors. These motors are ABSURDLY EXPENSIVE. They are like $800. This product is around $310. It replaced the bad board and the motor is back in service.
Bob
McDonald PA
18 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Slow shipping

Web site says it will be delivered the next day. I got it 3 days later. Don't believe everything you read.
Rob
CT
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from here again and again

I ordered the control module for my AC blower unit. Received the part in just a couple of days and had my unit up and running in about five minutes. Great price, fast delivery, satisfied customer!
Michael C
FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works fine

Easier to install than replacing the whole motor, and worked fine. The one I received did seem like an open-box item, but everything was in order and the ECM ran through the first-time-run direction routine, so it wasn't run before. The directions include steps to test the motor to ensure it's good too.
xantonin
Raleigh, NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service

I purchased this item May 2023. One of the things that sold me on this was it's 2 year warranty. Last month, it decided it didn't like me anymore. I got in touch with customer service and I was very surprised at how well the experience went. Told them what was going on with it, when it was purchased, etc. They verified my purchase and asked for the model of my unit. They offered an option that was great, but all I wanted was just this particular unit. No issues. No other questions. No hassles. Replacement was delivered in a very timely manor. Great company to do business with that stands behind their products.
Firebug6217
Oakfield, Ga
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great - Saved Time & Money

Replaced this on my own - very easy swap - and saved hundreds of dollars of labor and avoided several days without A/C.
Paul C
Parkland, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great

This module, simple to swap out, saved me a bundle in service calls!
Paul C
Parkland, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ECM Module Unexpectedly Failed

The blower stopped operating for a friend of mine. I replaced this blower with a Evergreen Motor in 2019. After a few quick tests it seemed the module was bad. I was amazed other venders were charging nearly the same price for the module as a whole new motor! Supply House had the module for less, free shipping getting to me in a couple days in the midst of Christmas. Easy to install back up and running in no time.
G-Man
Melbourne FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great so far

As advertised, bolted on an fan fired fight up
Paul
Palm City, fl
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good part, good service

replaced the fan control on my home a/c. prompt, good quality, no shipping problems.
Chilly Willie
Tulsa, Muscogee Nation Reservation, U.S.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy