Shop Resideo Sale
Main product image of Evergreen VS Motor, 3/4 HP (120-240V, 1050 RPM, NEMA 48, CCW/CW)
Magnifying glass
Hover image to zoom

Evergreen VS Motor, 3/4 HP (120-240V, 1050 RPM, NEMA 48, CCW/CW)

SKU:
6507V
Rating:
(10)
Q&A:
(0)
Evergreen VS Motor, 3/4 HP (120-240V, 1050 RPM, NEMA 48, CCW/CW)
Magnifying glass
Hover image to zoom
$385.85 each
In Stock
In Stock
Get 22 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 240v, 120/240V
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
CW/CCW
Product Highlight: Horse Power
3/4 HP
Product Highlight: Mount
Round
Product Highlight: Amperage
10.1 Amps

Description

–
The Evergreen VS motor and Evergreen VS user interface are designed to replace Genteq constant airflow (variable speed) ECM indoor blower motors. The Evergreen VS product line is designed specifically to replace Genteq models 2.3, Eon and 3.0 motors. These motors represent the largest volume of variable speed motors used to date in HVAC OEM indoor blower motor applications.

Please note: When replacing a Genteq motor 2.3 or Eon, the Evergreen VS user interface 5K010 is required and sold separately.

Features:
  • Pre-programmed
  • Plug-n-play
  • Dual voltage
  • Dual rotation
  • Truck stock
  • Two year warranty
  • Complete calls same day including after hours calls
  • Reduce time on call using part on truck
  • Built by same manufacturer as original motor
  • Maintains system performance and efficiency


Specifications:
  • 3/4HP
  • 120/240V
  • 10.1/6.1 FLA
  • CCW/CW Rotation
  • 1050 RPM
  • NEMA 48 Frame
  • 11.96" x 6.96"

Specs

–
Horse Power:

3/4

Type:

ECM

Voltage:

120v

240v

120/240V

Duty:

Continuous Air Over

Rotation:

CW/CCW

RPM:

1050

Amperage:

10.1

Mount:

Round

Bearings:

Ball

FLA:

10.1/6.1

Enclosure Type:

Open Air Over

Poles:

12

Phase:

1

Speeds:

1

Insulation Class:

B

Overload Protection:

None

Frame:

48

Max Ambient Temp (°F):

104°F

Motor Orientation:

Vertical Shaft Down

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.4 out of 10 reviews
80% would recommend this product
4.4
out of 10 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
10%
2 star
0%
1 star
10%
WRITE A REVIEW

Most Liked Positive Review

Greatest motor ever

This thing is incredible. I replaced my GE EMC 2.3 with this motor and the user interface 5k010, and it was so simple for about 1/2 the cost of the OEM motor and 1/4 the cost of a contractor. I cannot stress enough how easy this was to do--just a screwdriver, wrench, and plug and play electronics, no wire splicing needed. Quite frankly, dusting and cleaning everything took just as long as the install.
VS

Most Liked Negative Review

last week I would have rated this motor 5 stars -Not anymore

I installed this as a Replacement motor in an air handler. It has failed after only 10 years. Life is good so this may qualify as whining, but I really expected a heat only air handler fan motor to last longer. I am replacing this motor with another brand. (unless the same company also makes the competing motor and paints it a different color.)
Showing 1-10 of 10 reviews

Product wouldn't work

This was the third time we got something that we ordered from you guys that would not work
Concerned, Customer
Phoenix AZ
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replaced ECM 3 and 2.5 communicating blower motors

I've used this motor twice so far, once for a Lennox sl180 and once for a carrier infinity. Both times worked great and offered the same airflow reporting functions as the OEM motor, with readouts displaying properly on the circuit board or thermostat. It can also replace ECM 2.3, but control connects to the thermostat wire, so it can't work as well as the ez16 on pwm control like trane bk signals.
HVAC alternative
Dallas
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great and fraction of the OEM price

Save money and use this motor. Works great.
Brian
Norwood Young America
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outstanding Product

This not only fixed my issue but lowered my cooling bill. I could not believe how fast it arrived & was a pretty simple installation process. I would not hesitate to purchase again from this Company and/or recommend.
Mo
Georgia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

last week I would have rated this motor 5 stars -Not anymore

I installed this as a Replacement motor in an air handler. It has failed after only 10 years. Life is good so this may qualify as whining, but I really expected a heat only air handler fan motor to last longer. I am replacing this motor with another brand. (unless the same company also makes the competing motor and paints it a different color.)
wizard
Middletown, RI
3 years ago
Was this review helpful to you?

As described.

Motor arrived fairly promptly. A shorter shipping time would have been a real plus. AC down for several days in Florida heat and humidity. Motor was as described, fit perfectly. Price was very good. Saved $800+ over local HVAC contractor price for the exact same motor!!!
Carl
Lecanto, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Saved $1350 fixing it myself.

Made in the same factory as the Carrier unit. Perfect replacement.
Rob
Spring Hill, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, great price

Just as advertised. Easy to install and works great. My local heating guy diagnosed my problem as a burnt out blower motor in my furnace. His price for a replacement motor was $1400 not including installation. You guys had a better replacement for less than $500 and I installed it myself. Included installation instructions were great.
Dave
Oak Harbor, Wa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Greatest motor ever

This thing is incredible. I replaced my GE EMC 2.3 with this motor and the user interface 5k010, and it was so simple for about 1/2 the cost of the OEM motor and 1/4 the cost of a contractor. I cannot stress enough how easy this was to do--just a screwdriver, wrench, and plug and play electronics, no wire splicing needed. Quite frankly, dusting and cleaning everything took just as long as the install.
Bryan
Kansas
5 years ago
Was this review helpful to you?

Seems like a decent motor.

I have just installed this motor and everything went well. Fit and function was what I had hoped for. I replaced a 3/4 hp Genteq and had to use the controller. System works great!
Adam
Iowa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy