Apply to be a TradeMaster!
Main product image of Evergreen VS Motor, 1 HP ( 120-240V, 1050 RPM, NEMA 48, CCW/CW)
Magnifying glass
Hover image to zoom

Evergreen VS Motor, 1 HP ( 120-240V, 1050 RPM, NEMA 48, CCW/CW)

SKU:
6510V
Rating:
(6)
Q&A:
(0)
Evergreen VS Motor, 1 HP ( 120-240V, 1050 RPM, NEMA 48, CCW/CW)
Magnifying glass
Hover image to zoom
$398.00 each
In Stock
In Stock
Get 11 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 240v, 120/240V
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
CW/CCW
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Round
Product Highlight: Amperage
12.8 Amps

Description

–
The Evergreen VS motor and Evergreen VS user interface are designed to replace Genteq constant airflow (variable speed) ECM indoor blower motors. The Evergreen VS product line is designed specifically to replace Genteq models 2.3, Eon and 3.0 motors. These motors represent the largest volume of variable speed motors used to date in HVAC OEM indoor blower motor applications.

Please note: When replacing a Genteq motor 2.3 or Eon, the Evergreen VS user interface 5K010 is required and sold separately.

Features:
  • Pre-programmed
  • Plug-n-play
  • Dual voltage
  • Dual rotation
  • Truck stock
  • Two year warranty
  • Complete calls same day including after hours calls
  • Reduce time on call using part on truck
  • Built by same manufacturer as original motor
  • Maintains system performance and efficiency


Specifications:
  • 1HP
  • 120/240V
  • 12.8/7.4 FLA
  • CCW/CW Rotation
  • 1050 RPM
  • NEMA 48 Frame
  • 12.71" x 7.71"

Specs

–
Horse Power:

1

Voltage:

120v

240v

120/240V

Type:

ECM

Duty:

Continuous Air Over

Rotation:

CW/CCW

RPM:

1050

Amperage:

12.8

Bearings:

Ball

FLA:

12.8/7.4

Mount:

Round

Poles:

12

Enclosure Type:

Open Air Over

Phase:

1

Speeds:

1

Insulation Class:

B

Overload Protection:

None

Frame:

48

Max Ambient Temp (°F):

104°F

Motor Orientation:

Vertical Shaft Down

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Perfect Replacement!! Went From 2.3 To This!

First Off, I Get this call about a Fan Motor not working it's A GE 2.3 What's worse is that The York Unit This Was Installed In Barely Had The space, The motor had the ECM Module detached and communicating thru a Black wire about 3 Feet away mounted next to the Blower Compartment, So how do I Fit a "very Long" Motor where one Half the size was previously installed? Wasn't all that bad but I Was able to Install the motor, BARELY Fit, And it IS working perfectly!!
Whysoseryos
Los Banos, CA
2 years ago
Was this review helpful to you?

I would buy this product again

This was a direct fit and worked right out of the box. Would gladly recommend this to anyone who is in need of a blower motor (if this fits your machine)
Tony Montana
Orlando
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replaced Genteq 2.3 with this motor.Fit perfect.

Great product. Replaced Genteq 2.3 with this motor.
Jerry
New Liberty, Ia.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Replacement for my York ECM 2.3 model number 5SME39SS0

I am so happy that I was able to successfully replace my York GE ECM 2.3 motor model number 5SME39SS0263 with this Evergreen VS motor. My OEM motor had two part and the ECM module was separate from the actual motor and it was installed on the other side, but Evergreen VS motor fitted well in my unit you just need to use Evergreen User Interface to connect old 16 pin harness to the Evergreen VS. The motor is so smooth.
Amir
Los Angeles
5 years ago
Was this review helpful to you?

Trane ECM motor replacement

Had a bad blower motor in an 11 year old Trane furnace. OEM part was backordered and Supplyhouse had this in stock. Easy replacement and got the heat back on in sub-freezing temperatures. Best part is this with the control was only two thirds the cost of OEM parts. This dose require the Evergreen VS user interface, SKU: 5K010.
Chris HVAC Guy
'Jersey Shore
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It does the job

Replaced the ECM 2.3 motor, and it works greatly. It has been 3 months with no issue. I'm not a technician, but I am careful when playing around with high voltage. Be sure to mount it correctly and calibrate to make sure the spinning is smooth.
Binh
Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy