Apply to be a TradeMaster!
Main product image of E1-BCSVNNNW-01 Circulating Pump w/ Adjustable Speed and Plug (1/2" Sweat)
Magnifying glass
Hover image to zoom

E1-BCSVNNNW-01 Circulating Pump w/ Adjustable Speed and Plug (1/2" Sweat)

SKU:
60A0G1006
Rating:
(13)
Q&A:
(0)
E1-BCSVNNNW-01 Circulating Pump w/ Adjustable Speed and Plug (1/2" Sweat)
Magnifying glass
Hover image to zoom
$331.77 each
In Stock
In Stock
Get 12 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Voltage
100v - 240v

Description

–

Designed with the highly efficient electronically commutated permanent magnet motor (ECM technology), this revolutionary pump consumes 40% less energy while delivering an added variable speed technology that offers further power savings. Through microprocessor technology the motor is provided the precise frequency and voltage for optimum performance. This pump provides instant availability of hot water, even at the tap farthest from the hot water heater, therefore, reducing the amount of wasted water.



Product Features
  • Saves 68% electricity compared to a standard circulating pump
  • Highly efficient ECM Technology
  • Long lasting, silent operation
  • Resistant to scale build up
  • Maintenance free without blockage, extended service life
  • Single bearing design
  • Shaftless and sealless

Specs

–
Material:

Brass

Type:

Dedicated

Lead Free:

Yes

Max. Working Temp (F):

203°F

Max Pressure (PSI):

145

Voltage:

100v - 240v

Hertz:

60

Flow Rate (GPM):

6

Connection Size:

1/2"

Connection Type:

Sweat

Motor:

Canned Spherical

Application:

Domestic Hot Water

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Full Port Sweat Ball Valve (Lead Free)
SKU: BVS075
Bluefin

Product Reviews

5 out of 13 reviews
100% would recommend this product
5
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

Great Recirc Pump!

The pump was exactly the size and model we needed. Price was great and shipping was super quick. Great experience overall dealing with Supply House.
SP
Phoenix
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and Service

I use this to circulate water from my water heater throughout the house. Otherwise, it takes nearly 10 minutes to get hot water to the shower at the other end of the house.
Chusanw
Mesa, AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The perfect replacement

Our home was originally plumbed for a recirculating pump and it proved to be very convenient. However, the high calcium in the supplied water shortened the lifespan and the bearing failed causing a vibration and loud noise that could be heard from our bedroom. It was quite disturbing. We replaced the pump and installed a water softening system to reduce the calcium. We hope to get many years of service from this pump as it's working exactly as advertised.
Mr. DIY
Rathdrum, ID
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very good

The pump is good, works great, no issues. I am very happy with my purchase, I will buy it again.
G
Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent for the purpose

This replaced the same style pump that was 15 years old. The new version is better and has a flow adjustor. The customer service of this company is outstanding.
Frank
Cambria CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product great price. Great company.

Very happy with my experience. They had what I needed and it shipped very quickly. The pump even fit my old fitting so I did not have to get a plumber involved.
AZ Homeowner
Phoenix
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement for SMT-303-BSW

I bought a 20 year old house that had a hot water circulator pump… A Laing SMT-303-BSW pump that was bad. That model was no longer available. So, I found this one, consulted SupplyHouse in hopes it would install in the sweat soldered fixture the old one was in…it did! Replaced the o ring, installed the timer (sold separately) and was up and running in 15 minutes. Many thanks to the online support help ( used text in my case )! Professional and very helpful.
GC
Minnesota
4 years ago
Was this review helpful to you?

Yes

Good product , just took a while to get it . Supply Company did a good job .
Steve
Kingman Az
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recirc pump

Works exactly as stated.
Wild Bill
Tucson Az
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this again

great for hot water recirc pump.
big mac
illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy