Shop Grundfos ECM Promotion
Main product image of COMFORT 10-16 TDT BU/LC Recirculating Pump w/ Timer, Temperature Control & Line Cord, 115/208-230V
Magnifying glass
Hover image to zoom

COMFORT 10-16 TDT BU/LC Recirculating Pump w/ Timer, Temperature Control & Line Cord, 115/208-230V

Brand:
Grundfos
SKU:
93094713
Rating:
(13)
Q&A:
(1)
COMFORT 10-16 TDT BU/LC Recirculating Pump w/ Timer, Temperature Control & Line Cord, 115/208-230V
Magnifying glass
Hover image to zoom
$383.76 each
In Stock
In Stock
Get 74 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Max Flow (GPM)
2.2 MAX GPM
Product Highlight: Amperage
0.1 Amps
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Wattage
6 Watts
Product Highlight: Material
Stainless Steel

Description

–
COMFORT 10-16 TDT BU/LC is high-efficiency and low energy consumption domestic hot water circulator with lead free brass housing. It is built with an ECM (Electronically Commutated Motor) for maximum performance.The pump provides instant hot water to homeowners and reduces water waste. Typical applications are water heater storage tank or water heater systems with a dedicated return line in one- or two-family homes. The pump has three control modes, timer, termperature and time/temperature combo. Control modes are designed for energy-conscious households that use hot water regularly on a daily basis. Homeowners can easily schedule pump operating times using push buttons and LEDs on the pump front screen. When the temperature control mode is enabled, the pump monitors the water temperature and automatically adjusts its ON/OFF settings according to the highest temperature detected in the system. This ensures that the pump operates efficiently based on these adjusted ON/OFF temperatures.
  • Adjustable digital 24h timer with 30 minute time periods
  • Reduces water heater energy consumption by saving up to 56% compared to a continuously running pump.
  • Designed for unlimited water hardness and robust against limescale
  • Multiple installation positions, even vertical with the pump head pointing downwards
  • Dry-running protection to prevent failure if system runs out of water
  • Built-in temperature sensor
  • Isolation valve and check valve integrated
  • Insulation shell included
  • Double insulated pump with line cord allows for quick installation without the need for a ground wire

Specs

–
Flow Rate (GPM):

1.45

Amperage:

0.1

Connection Size:

1-1/4"

Connection Type:

NPSM

Wattage:

6

Frequency:

60 Hz

60 Hz

60 Hz

Type:

Dedicated

Variable Speed

Application:

Heating

Material:

Stainless Steel

Temperature Range (F):

36°F to 203°F

Max Flow (GPM):

2.2

Max Head (Ft):

3.9

Speeds:

1

Phase:

1

Hertz:

60

Includes:

Line Cord

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.92 out of 13 reviews
100% would recommend this product
4.92
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 13 reviews

I would buy this again.

Whole house recirculation pump for hot water with easy clock set up. Efficient. Easy replacement install.
MM
Houston
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great job of getting the right one for me

The pump went in and fit perfectly.
Frank
Minn
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised, a perfect replacement.

Easy to install and easy to disassemble should anything impede the impeller. Quick shipping too.
Lori
Chandler
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked great

nice clean compact all in one unit
bob
Massachusetts
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would go to this organization when specific products are n

I have use this product before and it has worked very well. A new version with the Temperature added is a plus. Thank you for your excellent service. So Polite and kind.
Bob - SCAT
Colorado
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great

As expected, it recirculated my hot water. Initially it was louder than expected, but after the initial priming of the water lines to get air out of the line, it was quiet. We now have much faster hot water after an adjustment to the default programming for the recirculation.
Satisfied Customer
Montana, US
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Comfort 10-16 TDT Recirculating Pump

Great hot water recirculation pump. Easy to install and program the timer.
Juan
Suprise, Arizona
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality, quiet, efficient.

I put a hot water recirculation line in. I liked the Grundfos I had previously in a different home for the same purpose, but it had the dip switches vs. the "digital" dip switches that this unit has. I really like the programmable timer function but will be trying the temperature mode, especially when we have extra people staying in our house and the demand times might vary.
Mike
Iowa
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very happy with our new Grundfos recirc pump.

Our new Grundfos recirc pump is very, very quiet and the timer is so easy to use. The best part for me are the protections built into the pump. I no longer have to worry about coming home to a squealing pump because the well went dry or something else went wrong. I just love it.
Graybeard
Monroe WA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Is Grundfos pumps work excellent

supplyhouse.com is a great company that delivers high-quality products and a very timely manner at a fair price Thank you supplyhouse.com
Bob the builder
Sacrameto
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this pump include the union nuts and adapters to hook to piping?

Asked by Plumber63 10 months ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Plumber63! No, the union fittings would need to be purchased separately. Options include: (529912) GU125 × 3/4" FNPT BZ (519850) Union Kit GU125 × 1/2" FNPT (519852) Union Kit GU125 × 3/4" FNPT Iso Vlv (519851) Union Kit GU125 × 3/4" Comp Iso Vlv (529913) Union kit GU125 × 1/2" sweat brass (529911) Union Kit GU125 × 3/4" sweat bras

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy