Shop Grundfos ECM Promotion
Main product image of 1-1/2" GF 15/26 Bronze Dielectric Isolation Valve Pair, No Lead (Threaded)
Magnifying glass
Hover image to zoom

1-1/2" GF 15/26 Bronze Dielectric Isolation Valve Pair, No Lead (Threaded)

Brand:
Grundfos
SKU:
96806133
Rating:
(1)
Q&A:
(0)
1-1/2" GF 15/26 Bronze Dielectric Isolation Valve Pair, No Lead (Threaded)
Magnifying glass
Hover image to zoom
$121.40 each
In Stock
In Stock
Get 7 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1-1/2"
1/2"3/4"1"1-1/4"1-1/2"
Connection Type: 
Threaded
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Material
Bronze
Product Highlight: Size
1-1/2"
Product Highlight: Used With
UPS Series, UP Series, MAGNA Series

Description

–
This is a packaged dielectric isolation 1-1/2" NPT valve set for Grundfos ALPHA, UP, and UPS pumps with a GF 15/26 flange connection.

Compatible with:
  • Grundfos ALPHA pumps with 15/26 flange
  • Grundfos UP pumps with 15/26 flange
  • Grundfos UPS pumps with 15/26 flange
  • Grundfos MAGNA pumps with 15/26 flange

Specs

–
Size:

1-1/2"

Material:

Bronze

Connection Size:

1-1/2"

Connection Type:

Threaded

Used With:

UPS Series

UP Series

MAGNA Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great time saver that worked out well.

Great set of isolation valves that worked on the radiant recirculation loop. One piece setup that also permitted galvanic isolation.
Boatbuilder
Sussex County Delaware
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy