Shop Grundfos ECM Promotion
Main product image of 1-1/4" GF 15/26 Bronze Dielectric Isolation Valve Pair (Threaded)
Magnifying glass
Hover image to zoom

1-1/4" GF 15/26 Bronze Dielectric Isolation Valve Pair (Threaded)

Brand:
Grundfos
SKU:
96806132
Rating:
(4)
Q&A:
(0)
1-1/4" GF 15/26 Bronze Dielectric Isolation Valve Pair (Threaded)
Magnifying glass
Hover image to zoom
$119.77 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Material
Bronze
Product Highlight: Size
1-1/4"

Description

–
Includes:
  • (2) 1-1/4" NPT Grundfos isolation valves
  • (2) gaskets
  • (4) nuts
  • (4) bolts

Specs

–
Size:

1-1/4"

Material:

Bronze

Connection Size:

1-1/4"

Connection Type:

Threaded

Type:

Pump Flanges

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 4 reviews
50% would recommend this product
3
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Don't Buy These

They worked fine until I needed to change the circulator. Could not find an exact replacement gasket and Supply House was of no help. Ordered what I thought was the closet gasket and made by Grundfos. Center hole was a smaller diameter. Even so I tried to use them but they would not seal. The tiny circular flange area is laughable. I even tried tightening the flanges multiple times until they actually started to bend and they still leaked. I can also state that when they were brand new both of the shaft gaskets were leaking badly. I had to tighten the packing nuts multiple times before they finally stopped leaking. I'm replacing these with a fixed flange style because they will work with any standard gasket including the square ring seals that come with most circulators.
Tiger
Bakersfield, VT
10 months ago
Was this review helpful to you?

Great

As advertised, fast delivery
BD Heating
Skokie, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A Great Idea.

These valves are extreemely space saving and I have used them for years on many boiler systems.
Boiler Fanatic
Van Wert, Ohio
7 years ago
Was this review helpful to you?

No

Worst flange valves I ever used. Just have a thin ring where it seals to gasket. Horrible design.
PH
WI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy