Shop Grundfos ECM Promotion
Main product image of 1-1/2" GF 15/26 Bronze Dielectric Isolation Valve Pair, No Lead (Sweat)
Magnifying glass
Hover image to zoom

1-1/2" GF 15/26 Bronze Dielectric Isolation Valve Pair, No Lead (Sweat)

Brand:
Grundfos
SKU:
96806138
Rating:
(2)
Q&A:
(0)
1-1/2" GF 15/26 Bronze Dielectric Isolation Valve Pair, No Lead (Sweat)
Magnifying glass
Hover image to zoom
$97.86 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Material
Bronze
Product Highlight: Size
1-1/2"
Product Highlight: Used With
UP Series, MAGNA Series, UPS Series

Description

–
This is a packaged dielectric isolation 1.5" Sweat valve set for Grundfos ALPHA, UP, and UPS pumps with a GF 15/26 flange connection.

Compatible with:
  • Grundfos ALPHA pumps with 15/26 flange
  • Grundfos UP pumps with 15/26 flange
  • Grundfos UPS pumps with 15/26 flange
  • Grundfos MAGNA pumps with 15/26 flange

Specs

–
Size:

1-1/2"

Material:

Bronze

Connection Size:

1-1/2"

Connection Type:

Sweat

Used With:

UP Series

MAGNA Series

UPS Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" GF 15/26 Bronze Dielectric Isolation Valve Pair, No Lead (Sweat)
SKU: 96806137
Grundfos

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Good quality and perfect fit to Alpha pump

Worked as described, recommended as any ball valve use wet rag and leave open to prevent damage to valve. It is nice to be able to rotate valve to meet your application. Many valves are fix index.
HVAChacler
Lexington KY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent product

I used this product to isolate the Grundfos alpha pump. Soldered in, nothing running yet. Good quality. I am not sure the dielectric isolation really makes a big difference in the end. I hear both sides of it. Manufacture recommended it with dissimilar metal, in this case copper.
PXR
Central PA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy