Apply to be a TradeMaster!
Main product image of UP10-16 PM BN5/LC Comfort PM Pump (1/2" FPT)
Magnifying glass
Hover image to zoom

UP10-16 PM BN5/LC Comfort PM Pump (1/2" FPT)

Brand:
Grundfos
SKU:
98420210
Rating:
(44)
Q&A:
(7)
UP10-16 PM BN5/LC Comfort PM Pump (1/2" FPT)
Magnifying glass
Hover image to zoom
98420210 has been discontinued
Discontinued June 9, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
UP10-16APMBU/LC, 115V Pump, w/ Auto Adapt & Line Cord (1-1/4" Union)
Brand:
Grundfos
SKU:98420224
(25)
Order by today, receive 31 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Connection Type
FPT Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Voltage
115V
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Max Flow (GPM)
2.2 MAX GPM
Product Highlight: Temperature Range (F)
36°F to 185°F

Description

Specifications
  • Flow Range: 0 to 2.2 U.S. GPM
  • Head Range: 0 to 3.9 U.S. Feet
  • Motor: Single Phase, 115V, 5-8.5 W
  • Min. Fluid Temperature: 36 Degrees F (2 Deg. C)
  • Max. Fluid Temperature: 185 Degrees F (85 Deg. C)
  • Max. Working Pressure: 145 PSI

Features
  • Silent Operation
  • Line Cord: 6 foot line cord standard feature
  • Insulation Shells: For fast insulation
  • Lead Free Brass Housing: Eliminates risk of corrosion
  • Compact Design: Facilitates installation in confined spaces

Specs

Connection Size:

1/2"

Connection Type:

FPT

Voltage:

115V

Max Pressure (PSI):

145

Max Flow (GPM):

2.2

Max Head (Ft):

3.9

Includes:

Line Cord

Temperature Range (F):

36°F to 185°F

Phase:

1

Type:

Pump

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

3/4" GU 125 Union Threaded End (Pair)
SKU: 529912
Grundfos

3 Replacement Parts

Terminal Strip Kit for UP15 (2MF, 230V)
SKU: 595425
Grundfos
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.77 out of 44 reviews
98% would recommend this product
4.77
out of 44 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
84%
4 star
14%
3 star
0%
2 star
0%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Very good recirculating pump.

Easy install. I installed a dedicated return line, and tied it into the hot supply under the master and main bathrooms, then connected it through the pump into the cold intake on the indirect water heater. Pretty straightforward. The instructions are very clear about positioning the pump upright and on it's side. Honestly, I think it would work just as well as long as it's on it's side but didn't want to take any chances so I did a few extra connections to keep it exactly as per the picture instructions. It's VERY quiet. You can't tell it's running unless you put your head right next to it. Now we've got nearly instant hot water at both bathrooms. it's even much faster to the kitchen and laundry room now. Tying it into the PEX was really easy using the 1/2 to 1/2 threaded to pex adapters (see recommended accessories).
VS

Most Liked Negative Review

Will never purchase another Grundfos pump

This is a terrible pump. Apparently, SupplyHouse is not an approved distributor for this pump, so they don't offer Grundfos technical support, could not answer my questions about the problems encountered. Grundfos does not provide support either. Support is only offered through "factory" trained reps. It took significant time and effort, but I tracked down two different reps. Unfortunately, I got different answers from each to questions about this pump. The pump would not push hot water thru my system. First, I was told that installing a spring value, instead of a swing was the problem. The pump is supposedly not strong enough to push water through a spring valve, according to 1 rep. That's not clear in the documentation, because there is no indication as to the PSI when the pump is on. I used a sharkbite spring valve with indicated minimum 2 PSI to push water through the valve. One rep told me this pump operates at less than 2 PSI. But, swing valves are even more difficult to push water through, indicated at 2 to 3 PSI. Still, I replaced the check valve at the advice of one of the reps, from spring to swing. That still did not work. Then, I was told to make sure the line was bled of air. It was. This pump simply would not work. In addition, I used tape and plumbers putty on the threads and tightened the connections as tight as possible. There was a small leak at the threads that was impossible to stop. Aslo, be aware, this product does NOT have the AutoAdapt feature in many Grundfos pumps, although the included documentation references it. There is only 1 setting on the pump, continuous operation. It frustrates me tremendously that Grundfos does not provide direct support for its products, its documentation is so very poor, and there is so much confusion as to the features and operating capability of the pump. And, this pump simply did not work. I will never buy another Grundfos product again.
Showing 1-10 of 44 reviews

I would buy this again

Works great.. Good price
bill
Eau Claire wi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product and Service

I purchased this pump to replace an existing one that failed after 10 years of full time use. This pump was easy to replace and works perfectly and it is super quiet. Love the instant hot water at any sink within 2 seconds. Supply House was easy to order from and promptly shipped the materials I ordered and the job went seamlessly.
Big Dog
Georgia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

right product at good price

works well to warm up water quicker
drbob
SC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely consider this pump and recommend it

My last pump was a 2008 model that I placed on a timer at night it would be off. This model does not need a timer, it modulates according to use. Great for durability and conserving energy.
Cameljock
Greenville,s.c.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nearly silent

Great little recirculating pump. I control it with an Alexa-enabed plug.
Brian the Engineer
California
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pump fantastic price and fast shipping

Bought everything I needed from supply house had the pump up and running in less than an hour.
Dan
Chicago
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very easy to install

I bought this to replace an older model that was working but was making a lot of noise. The product arrived quickly and was very easy to install in place of the older model. It fit exactly into where the old one was and works very well.
Douglas
IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Service

Great price and it arrived when they said it would. This allowed me to schedule installation very quickly.
J the non-plumber
Georgia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

Easy to install. No need for major plumping, it fits right into the old fitting, a 10 minute job with no mess and you are ready to go. It is very quiet and works absolutely great. Best purchase. My house is 3800 sq/ft.
Marie
santa fe
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Grundfos circulating pump

My knowledge about circulating pumps is zero, however with the help of the sales people I I was able to order exactly what I needed. This pump is so easy to install, just screw off the old one and screw the new one on without having to do anything major. No mess if you turn off the water to the water heater and drain it. And best of all it is at a bargain price, works like a gem, is totally quiet and the cost of installation is minimal. The old Grundfos pump lasted over 15 years. My house is 3500 sq/ft. I can only recommend buying from this supplier, it is as easy as 1, 2, 3.
Marie
Albuquerque NM
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

7 Questions
7 Questions
ASK A QUESTION

Q: Planning on installing this between a Manabloc manifold and a hot water heater. Does it need to be installed next to the heater or can I install it near the manifold and about 20 feet away from the water heater? There's an outlet near my manifold, but not my water heater which is why I ask.

Asked by Justin 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Please refer to page 12 of the install guide for installation guidance on this method of installation http://s3.supplyhouse.com/product_files/NPTS-36144-install.pdf

Was this review helpful to you?

Q: The pictorial installation instructions for the GRUNDFOS UP 10-16 PM comfort pump indicate the pump is to be installed on the blue colored line which means, to me, the cold water heater supply line. The verbal installation instructions for the pump with a timer state the pump is to be installed in the hot water discharge line from the heater. Which installation instruction is correct?

Asked by Hal 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

If this is on a dedicated return line the the pump should be on the hot water return line going in to the hot water heater. If this is being used with a comfort system and the comfort valves, then it should be on the hot water side leaving the tank.

Was this review helpful to you?

Q: I have a PN 96433894 that stopped working is this the right replacement and it looks as if you can just unscrew and put new one on? If this is not replacement can you let me know what is the right one

Asked by Kim 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The new pump is able to be screwed into the existing base. There is not any details as to the exact design of the two bases and there may be a slight change in the performance if swapping the bases. The new pump should not be installed with the body of the pump pointed up or down. The body should be horizontal.

Was this review helpful to you?

Q: Do all of these Comfort Pumps have the 'auto' function or just the one with the 'A' in the part number?

Asked by S 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, as stated only the models that specify the A in the model number have the Auto functionality. This pump does not have the AutoAdapt feature.

Was this review helpful to you?

Q: What's the difference between this unit and the one with the 'A' in the part# line? Does the 'A' refer to the 'Auto' function and only available in the model with the 'A' in the PN? Or do all of these have the 'Auto' function?

Asked by s 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The models that specify the A in the model number (such as model UP10-16 PM A BN5/LC) have the AutoAdapt functionality. So not all of the pumps in this series have this feature, as this is one that does not have the AutoAdapt feature

Was this review helpful to you?

Q: Can you suggest the a timer to use with this pump?

Asked by Sharon 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

There is no timer available for this pump model. Instead there is a pump with the AutoAdapt functionality that basically would learn as its used when it is needed to turn on and then the temperature could be controlled through it as well. That would be the Model UP 10-16 PM A BN5/LC which is sku 98420223.

Was this review helpful to you?

Q: I have a Grundfos PN 96433896 that has failed. Is this product an acceptable replacement and will use the same connections to the hot waterline so I can just take the failed unit off and replace wit this version.

Asked by Jim 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The listed replacement model is actually sku 98420222, as that model has the 1/2" sweat connections like the 96433896 model had. The sku 98420210 can also be a comparable replacement, however it has the 1/2" FNPT connection instead of the 1/2" sweat connection.

Was this review helpful to you?