Apply to be a TradeMaster!
Main product image of 1/16" Safety-Silv Silver (45%), 1 Troy Oz
Magnifying glass
Hover image to zoom

1/16" Safety-Silv Silver (45%), 1 Troy Oz

Brand:
Harris
SKU:
4531-HARRIS
Rating:
(0)
Q&A:
(0)
1/16" Safety-Silv Silver (45%), 1 Troy Oz
Magnifying glass
Hover image to zoom
$58.88 each
In Stock
In Stock
Get 34 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
45% Silver

Description

–

Harris 1/16" Safety-Silv 45% Silver Brazing Alloy, 1 Troy Oz

Harris Safety-Silv is a general-purpose silver brazing alloy containing 45% silver content in a 1/16" wire diameter. This brazing material delivers reliable performance for plumbing applications and comes in a 1 Troy Oz quantity.

Key Features & Benefits

  • 45% Silver Content: Provides excellent capillary flow and joint strength for professional brazing applications.
  • General Purpose Design: Often specified in government use for its proven reliability across multiple brazing scenarios.
  • Good Ductility: Allows joints to withstand vibration and thermal cycling without cracking.
  • Efficient Capillary Flow: Penetrates tight joints thoroughly for complete coverage and consistent bonding.
  • Silver to Light Yellow Color: Visual confirmation of proper alloy composition after cooling.
  • 1/16" Wire Diameter: Standard size for controlled material application and consistent bead formation.
  • 1 Troy Oz Quantity: Sufficient material for multiple joints while minimizing waste.
  • Plumbing Application: Designed specifically for copper pipe and fitting assemblies in water supply systems.
  • Product Type: Brazing Alloy.

Compatibility & Requirements

Use this brazing alloy on copper, brass, and bronze assemblies where joint temperatures will reach the alloy's working range. Installation should be performed by a qualified installer according to local plumbing codes and manufacturer specifications. Apply appropriate flux before heating to ensure proper wetting and flow. Match wire diameter to joint size for optimal results. Check local and state regulations for brazing requirements in potable water systems.

Installation & Care

Clean all surfaces thoroughly with abrasive cloth to remove oxidation and contaminants. Apply Stay-Silv or compatible brazing flux to both the fitting and pipe surfaces. Assemble the joint while flux is still wet. Heat the assembly evenly with a torch until the base metal reaches brazing temperature. Feed the brazing alloy into the joint and allow capillary action to draw it through completely. Remove heat and allow the joint to cool naturally without movement or disturbance. Avoid quenching hot joints in water. Store unused brazing alloy in a dry location away from moisture and contaminants.

What's Included

  • 1 Troy Oz of 1/16" diameter Safety-Silv 45% silver brazing alloy

Frequently Asked Questions

Q: What flux should I use with Harris Safety-Silv 45% silver brazing alloy?
A: Use Stay-Silv White Brazing Flux or Stay-Clean Paste Flux for optimal wetting and flow with this brazing alloy on copper plumbing assemblies.

Q: Is this brazing alloy suitable for potable water systems?
A: Yes, this general-purpose silver brazing alloy is often specified for government use and is appropriate for plumbing applications when installed according to local codes.

Specs

–
Product Type:

Brazing Alloy

Material:

45% Silver

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy