Apply to be a TradeMaster!
Main product image of 14" x 30" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

14" x 30" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274140300
Rating:
(67)
Q&A:
(0)
14" x 30" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$5.78 each
BOX UP & SAVE 5%
$65.88 box of 12
$5.49 each
In Stock
In Stock
Get 89 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14" x 30" x 1"
Product Highlight: Material
Fiberglass

Description

–
Hart & Cooley 274140300, 14" x 30" x 1" Fiberglass Throw-Away Replacement Filter is a disposable fiberglass return filter for larger 1-inch racks.

Key Features:
  • Nominal size 14 x 30 x 1 inches
  • Fiberglass media, throw-away style
  • Hart & Cooley replacement filter

Compatibility & Applications:
  • For HVAC systems with a 14 x 30 x 1 rack opening.
  • Suitable for return air filtration where disposable fiberglass media is specified.

Installation & Operation Notes:
  • Insert with airflow arrow oriented correctly.
  • Check for full coverage of the rack opening to avoid bypass.

Maintenance & Troubleshooting:
  • Replace on schedule or when visibly loaded with dust.
  • If whistling occurs, verify fit and rack gasket condition.

Specs

–
Product Type:

Replacement Filter

Size:

14" x 30" x 1"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.87 out of 67 reviews
97% would recommend this product
4.87
out of 67 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
1%
3 star
3%
2 star
0%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

SupplyHouse.com is the place to shop!!!! Excellent!

We needed some old-fashioned furnace filters. Most stores in our area do not sell this type anymore. I looked on line and found SupplyHouse.com. I searched and sure enough they sold the product we were looking for. Their website is a breeze to navigate. The purchase process is quick and correct. Free shipping too. I had my product in a couple of days. AMAZING!!
VS

Most Liked Negative Review

Please avoid if you care about your HVAC equipment.

Way too cheap. I wasn't expecting miracles with this discount filter, but there is a bottom as far as quality/ utility, and this manufacturer has surpassed it. almost worthless product. If not for restocking fee and shipping costs i would have returned them. I would never sell this product to anyone. I will have to be tricked into buying these again.
Showing 1-10 of 67 reviews

Easy and I know what im getting

Its hard to find this size and this style of filter and so I will buy from here always.
Nice cool house
Oklahoma
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Service

Excellent Service and product.
Rajw
Long Island, NY
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good fit. Good price.

Meets my needs.
Steve
Connecticut
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Buy For Monthly Replacement

I have been purchasing these filters for a year now and they are exactly what I needed. For some reason my furnace won't work with the thicker filters that are designed to filter out more dust and last longer so when I found these filters at a very reasonable price, I stocked up for an entire year. Because they are much thinner than most filters, I change them ever 30 to 45 days. I will definitely continue to buy them.
Happy Customer
Eastpointe, Mi
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit perfectly.

They came early they're reasonable price and work great for the air conditioning.
Kim
Chattanooga TN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nobody else had what I needed but supply house

I've been buying from them for a year and a half and needed to get more. My air conditioner gets taken care of twice a year. I had bought enough the first time to cover that and I needed more nobody else and I mean nobody else Carrie the size and what I needed for my air conditioner filters. I will definitely go to them again and again and again they're awesome
Happy buyer
Virginia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from Supply House again

They always have what I need and fast delivery
Charlie
Long Island, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

They are Filters
Joe
Staten Island, New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Positive Ratings All Around

Just the kind of filter I needed. Was not available at big box hardware stores. Product is good. Easy online ordering and quick shipping.
Denise
Richmond, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would continue to by these filters over and over again

The filters work great
Charlie
Atlantic Beach NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy