Apply to be a TradeMaster!
Main product image of 14" x 24" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

14" x 24" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274140240
Rating:
(11)
Q&A:
(0)
14" x 24" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$5.27 each
BOX UP & SAVE 6%
$59.76 box of 12
$4.98 each
In Stock
In Stock
Get 698 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14" x 24" x 1"
Product Highlight: Material
Fiberglass

Specs

–
Product Type:

Replacement Filter

Size:

14" x 24" x 1"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

16" x 20" x 1" Fiberglass Throw Away Replacement Filter
SKU: 274160200
Hart & Cooley

Product Reviews

4.64 out of 11 reviews
80% would recommend this product
4.64
out of 11 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
9%
3 star
0%
2 star
9%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Awesome company!!!

Great filters!!! Cheap….But- High quality, well made, sturdy and the fit is perfect!!! Other more expensive ones never fit right and made a loud noise when starting up and shutting off!!! Plus the Staff is 5 Stars!!! Easy to work with, friendly, quick resolve and extremely fair!!! That's got me for life…. Oh wait… the best, shipping is next day service without paying for this!!!!
VS

Most Liked Negative Review

NOT HAPPY

I will never buy this product again. I got 24 of the 26 I ordered and the last two I received were the WRONG size. They were 18x24x1. I can't use them and I'm Not real happy with the others I got. They really don't work as well as I thought they would. They don't seem to catch all the dust and particles they should. I will buy paper filters net time, like I have been.
Showing 1-10 of 11 reviews

I will continue to buy this product

Awesome product; been buying it for years
Clair
Lafayette, LA
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product, Perfect Shipping, always in stock

Great Product, Perfect Shipping, always in stock
AC filters
Arkansas
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be buying this product again and again

Very reasonably priced. Arrived at my door quickly.
Rick
Indiana
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy these again

Great customer service! Our original order was lost, new order sent out and received next day. Will definitely use them again for reorders.
Jerri
NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

NOT HAPPY

I will never buy this product again. I got 24 of the 26 I ordered and the last two I received were the WRONG size. They were 18x24x1. I can't use them and I'm Not real happy with the others I got. They really don't work as well as I thought they would. They don't seem to catch all the dust and particles they should. I will buy paper filters net time, like I have been.
Grizzly0052
North central Okla.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to buy this product

In my house
Clair
Lafayette, LA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to buy this product

I am satisfied with purchasing from your company
Clair
Lafayette, LA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A bit small

The filters are a little bit short and the border is wider which creates less air flow area.
Joe
Oklahoma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great filters!

These filters are great!!! Very inexpensive, but made well!!! Sturdy! Best part… their shipping is lightning fast!!! Awesome packing!!!
Cinj
Edmond, Oklahoma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome company!!!

Great filters!!! Cheap….But- High quality, well made, sturdy and the fit is perfect!!! Other more expensive ones never fit right and made a loud noise when starting up and shutting off!!! Plus the Staff is 5 Stars!!! Easy to work with, friendly, quick resolve and extremely fair!!! That's got me for life…. Oh wait… the best, shipping is next day service without paying for this!!!!
Cindy
Edmond , OK
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy