Apply to be a TradeMaster!
Main product image of 14" x 14" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

14" x 14" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274140140
Rating:
(18)
Q&A:
(0)
14" x 14" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$4.61 each
BOX UP & SAVE 10%
$50.04 box of 12
$4.17 each
In Stock
In Stock
Get 218 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14" x 14" x 1"
Product Highlight: Material
Fiberglass

Description

–

Hart & Cooley 274140140 14" x 14" x 1" Fiberglass Throw Away Replacement Filter

A fiberglass "throw-away" HVAC replacement filter used in return-air filter locations to capture airborne dust and debris as part of routine system maintenance.

Key Features:

  • Replacement filter made of fiberglass
  • Size listed as 14" x 14" x 1"
  • Koch commercial/industrial disposable panels are economical air filters designed for light-to-medium duty air filtration applications
  • Progressively dense glass fibers (coarser on the air-entry side, tighter on the air-exit side) for depth loading, with fibers coated in a non-migrating adhesive
  • One-piece moisture-resistant craft board frame with an interlocking miter corner; no extra metal support is needed
  • Thermoplastic sealant bonds the media to the frame on upstream and downstream sides to help eliminate air bypass and add rigidity

Compatibility & Applications:

  • Listed as an HVAC replacement filter in the stated size (14" x 14" x 1") for filter racks/grilles that accept this size

Installation & Operation Notes:

  • Installation can typically be performed by a qualified HVAC technician or a homeowner following the equipment's filter access instructions.

Maintenance & Troubleshooting:

  • This is a routine maintenance item; replace when loaded/dirty or at the interval recommended by the equipment documentation.
  • If the filter fit is loose or shifts during operation, verify the return grille/rack size and that the filter is fully seated

Specs

–
Product Type:

Replacement Filter

Size:

14" x 14" x 1"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

12" x 12" x 1" Fiberglass Throw Away Replacement Filter
SKU: 274120120
Hart & Cooley

Product Reviews

4.94 out of 18 reviews
100% would recommend this product
4.94
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 18 reviews

I rebuy when I run out

I use this filter in my intake and it works really well
Ellen
Myrtle Beach
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitly buy the product again

Used for the HVAC Units and they are good quality
Billing
Beacon, NY
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Works like it should.
Quail Run
odessa Tx
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

AC air filters

Fast great price they ship fast!!
Vic
Los Angeles
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Air filters

I have been looking for the size filter for ages.I will only order from this company in the future.For all my filter
Ally
Charlotte Nc
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It is what it is

Cheap fiberglass filter does exactly what it's supposed to do less restrictive than more expensive filters better airflow means better efficiency
Cowpuncher
Southeast CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent alternative to paper filters

Excellent material, good construction.
Barbara
Barnstable, MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

Great product.
Rental Apartments
Charleston, WV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes!!!

Great product
QR Odessa
Odessa TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Got the job done

Great price and exactly what I need!
Plumber
Mass
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy