Shop Resideo Sale
Main product image of 14" x 25" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

14" x 25" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274140250
Rating:
(12)
Q&A:
(0)
14" x 25" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$4.24 each
BOX UP & SAVE 6%
$47.76 box of 12
$3.98 each
In Stock
In Stock
Get 60 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14" x 25" x 1"
Product Highlight: Material
Fiberglass

Description

–
14" x 25" x 1" Fiberglass Throw Away Replacement Filter

Specs

–
Product Type:

Replacement Filter

Size:

14" x 25" x 1"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

20" x 30" x 1" Fiberglass Throw Away Replacement Filter
SKU: 274200300
Hart & Cooley

Product Reviews

5 out of 12 reviews
100% would recommend this product
5
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 12 reviews

Great product

Super fast shipping and fair prices!
BC
York SC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

These are excellent quality for disposable filters. I appreciate the care in packaging. There arrived in perfect condition.
Michael
Houston Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast

Much more air flow with this filter.
Nic
Denver
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple filter, works great

Simple filters are hard to find and I am happy with this product. I change my filters the first of every month so it was nice to be able to buy a year's supply.
VW
North Carolina
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Good price and quick delivery. I will recommend this item, to friends.
Curly
Tehachapi,CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Everything was great! Fast shipping & delivery. Easy ordering on web page.
Ros
Lake Charles
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple yet adequate!

This is a basic style, no frills product, but exactly what I needed. Gets the job done, easy air flow, not expensive. I'm satisfied! :)
jo
Sacramento
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company and product

I change filters often and these work great and great price. I have to say this company is top of the line. I ordered the filters and received them the next day. Wow!! Great service!
Tate
Ransom, KY
5 years ago
Was this review helpful to you?

I would buy again.

Good product
Karen
Muchigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I change my filters monthly. They are just as effective as ones that cost 10 times more, and don't put a strain on my system. My first order arrived in a crushed box. Only three filters were usable. You replaced my order free of charge. Good for you! Great service!
Jiminm333
Santa Rosa County FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy