Apply to be a TradeMaster!
Main product image of 20" x 24" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

20" x 24" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274200240
Rating:
(12)
Q&A:
(0)
20" x 24" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$5.09 each
BOX UP & SAVE 6%
$57.48 box of 12
$4.79 each
In Stock
In Stock
Get 161 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 24" x 1"
Product Highlight: Material
Fiberglass

Specs

–
Product Type:

Replacement Filter

Size:

20" x 24" x 1"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

24" x 24" x 1" Fiberglass Throw Away Replacement Filter
SKU: 274240240
Hart & Cooley

Product Reviews

5 out of 12 reviews
100% would recommend this product
5
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 12 reviews

Simple, easy and what I needed.

Great place to order parts and other things needed in the field.
Balmur Dave
Smith Mountain Lake VA.
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Fast shipping,good price perfect fit
Steve
Georgia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again

Perfect fit
Darren Riddle
Hazard Ky
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product. I will continue to use.

Hard to find this size. They always deliver as promised. Thank you.
GG
East Tennessee
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

First class customer service

SupplyHouse.com had exactly what I needed at a reasonable price. The first shipment came through and the box was crushed so the contents were crushed. I sent a message to SH along with pictures and they immediately sent me replacement items, no questions asked other than how many of the filters were crushed. Great customer service. I will continue to buy my filters here and will come back to the site for other items I may also need.
Andy M.
Boston, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They've got my business

Great value and quick delivery.
Lucy
New Hope, Alabama
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would repurchase this product.

I bought this product for my HVAC system. The product fits perfectly and is of excellent quality.
Suavecito
Albuquerque NM
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Air filters

Great product most stores do not carry the size we needed. Fits perfect will be ordering again Delivered fast Thanks keep up the great customer service
Deb
Virginia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great resource!

Supply House will be my "go-to" for filters. Great value and service!
Laney
Gadsden AL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Love These Filters!

I stay in an apartment. I'm still getting used to changing air conditioner filters, but it's hard to find the size that I need. Either the stores don't have them or always out of them. I accidentally came across Supply House online searching other sites, I'm so thankful I was patiently searching that day. I have an elderly neighbor who was looking for some as well. I shared with her. From now on, I will be ordering for the both of us. Because she don't use the internet. I was getting ready to order some more when I saw the email to do the review. Normally, I hate doing reviews. This was one review that I was glad to do. I will be back again and again. Thank You, Supply House. I'm one very happy customer.
Vickie
Jackson, MS
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy