Apply to be a TradeMaster!
Main product image of 12" x 18" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

12" x 18" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274120180
Rating:
(7)
Q&A:
(0)
12" x 18" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$6.00 each
BOX UP & SAVE 11%
$63.96 box of 12
$5.33 each
In Stock
In Stock
Get 92 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 18" x 1"
Product Highlight: Material
Fiberglass

Description

–
12" x 18" x 1" Fiberglass Throw Away Replacement Filter

Specs

–
Product Type:

Replacement Filter

Size:

12" x 18" x 1"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

16" x 20" x 1" Fiberglass Throw Away Replacement Filter
SKU: 274160200
Hart & Cooley

Product Reviews

4.43 out of 7 reviews
83% would recommend this product
4.43
out of 7 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
0%
2 star
0%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Hard to find

It's very well priced, quality is a bit cheapy
Jack
Monsey NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this again

They need to stop making these. Definitely not what I was expecting. All the money you spend, and cheap quality. Definitely changing every 30 days and not 90…. Ain't no way.
Superstar
Hampton VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would

Hard to find product elsewhere. Fast shipping arrived in good condition.
Rob
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

These filters fit the large floor vent system perfectly! They were shipped immediately, too. Definitely recommend Supply House.
Nana
Central Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very happy with the filters.

We'll made…fast shipping… definitely I would buy again.
Lana
Florida
4 years ago
Was this review helpful to you?

It does what it needs to. Good price!

They fit correctly and catch stuff in the air.
Mary
Clemson
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great filters and price
Allen
Atlanta
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy