Apply to be a TradeMaster!
Main product image of 18" x 24" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

18" x 24" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274180240
Rating:
(17)
Q&A:
(0)
18" x 24" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$5.88 each
BOX UP & SAVE 6%
$66.12 box of 12
$5.51 each
In Stock
In Stock
Get 112 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18" x 24" x 1"
Product Highlight: Material
Fiberglass

Description

–
Hart & Cooley 274180240 18" x 24" x 1" Fiberglass Throw Away Replacement Filter
A fiberglass "throw-away" HVAC replacement filter used in return-air filter locations to capture airborne dust and debris as part of routine system maintenance.

Key Features:
  • Replacement filter made of fiberglass
  • Size listed as 18" x 24" x 1"
  • Koch commercial/industrial disposable panels are economical air filters designed for light-to-medium duty air filtration applications
  • Progressively dense glass fibers (coarser on the air-entry side, tighter on the air-exit side) for depth loading and full media utilization; fibers are coated in a non-migrating adhesive
  • A one-piece moisture-resistant craft board frame with an interlocking miter corner; no extra metal support is needed
  • A thermoplastic sealant bonds the media to the frame on upstream and downstream sides to help eliminate air bypass and add rigidity

Compatibility & Applications:
  • Listed as an HVAC replacement filter in the stated size (18" x 24" x 1") for filter racks/grilles that accept this size
  • Must only be used where the manufacturer specifies this exact part number: 274180240

Installation & Operation Notes:
  • Installation can typically be performed by a qualified HVAC technician or a homeowner following the equipment's filter access instructions.

Maintenance & Troubleshooting:
  • This is a routine maintenance item; replace when loaded/dirty or at the interval recommended by the equipment manufacturer.
  • If the filter fit is loose and gets pulled or shifts during operation, verify the return grille/rack size and seating; occasional fit variance may require shimming to prevent movement.

Specs

–
Product Type:

Replacement Filter

Size:

18" x 24" x 1"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

16" x 20" x 1" Fiberglass Throw Away Replacement Filter
SKU: 274160200
Hart & Cooley

Product Reviews

4.76 out of 17 reviews
100% would recommend this product
4.76
out of 17 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
0%
3 star
12%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Couldn't buy this locally

Caught a video on how to get your HVAC and A/C to blow better and cooler, and aside from cleaning, the man said that these are the filters that hvacs were designed for, the new ones like 3m thick cloth ones, effect its ability to pull air properly, as you'll notice in your most distant vent from hvac.... I live in a very small town and no one here sells these... THANK YOU SUPPLY HOUSE 😊
VS

Most Liked Negative Review

Good but size is not accurate

Filter itself works good for a light filter in the house return since we already have media filter in the air handler, but sizing is "off" - have to tape pieces of card board on the sides of the frame so it will fit properly so it doesn't get pulled up every time the A/C turns on. Was about a 1/2" off or so on each side from the size ordered.
Showing 1-10 of 17 reviews

yes

I tried to order by the case, which you don't have for most filters. The order came in several boxes with different size filters in the boxes. Some boxes only had one filter in it. Shipping department needs some work.
HHM
Milton FL
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These work for our business.

We use these daily in our HVAC maintenance program
Sanibel Dispatcher
Sanibel FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price and quality

I ordered the furnace filters for my new furnace. Just what I was looking for. I would definitely recommend this filter and supplier.
Dennis
Ocean Springs, MS
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid work

5/5
.
Tampa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again!

Just easy slide the old filter out and slide the new one in what could be better than that.
Mike
North Kingstown, Rhode Island
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase the items again

Convenient ordering, timely delivery, reasonable price point.
John
Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement Part (A/C Filters)

I like these filters. They fit our grills perfectly. I especially like the way they were last shipped to me. They were placed inside larger boxes to keep the box that housed them from being bent and torn. Thanks! That was a great ideal. Pervious shipped filters came with busted boxes which likely happen in transit, but placing them inside the larger boxes was genius.
Dr. Solo
Mississippi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy here again

Great price, Fast delivery and just what I needed. Very Happy
Bill the builder
Punxsutawney, Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product!

Good quality for a budget price
Dickiedo
Tampa bay Florids
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supplyhouse is the best company

This product is good what I need for my type of system and I do not own a car so having Supplyhouse provide a great service to me makes me feel very grateful- Supplyhouse has always treated me in the very best way! Thank you all!
Kate
Amarillo, Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy