Apply to be a TradeMaster!
Main product image of 14" x 18" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

14" x 18" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274140180
Rating:
(39)
Q&A:
(0)
14" x 18" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$4.47 each
BOX UP & SAVE 6%
$50.40 box of 12
$4.20 each
In Stock
In Stock
Get 1,388 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14" x 18" x 1"
Product Highlight: Material
Fiberglass

Description

–
14" x 18" x 1" Fiberglass Throw-Away Replacement Filter

The Hart & Cooley 274140180 is a 14" x 18" x 1" fiberglass throw-away replacement filter designed for standard residential HVAC return air filter racks. This disposable filter features fiberglass media that captures large airborne particles while maintaining consistent airflow through furnaces and air handlers. Built for homeowners and HVAC professionals who need a straightforward, cost-effective filtration solution, this filter installs in minutes and requires no maintenance beyond regular replacement. It fits any 14 x 18 x 1 filter slot, making it a direct replacement for aging or clogged filters in systems with this size requirement.


Key Features & Benefits
  • Disposable Fiberglass Media: The filter uses spun fiberglass strands to trap dust, lint, and large particles. This construction keeps your HVAC system cleaner without restricting airflow, which helps maintain system efficiency and reduces strain on the blower motor.
  • 14" x 18" x 1" Nominal Dimensions: The filter is sized to fit standard 14 x 18 x 1 return air grilles and filter racks. You get a secure fit with even contact along the frame, preventing air bypass that would let unfiltered air enter the system.
  • Throw-Away Design: When the filter gets dirty, you simply remove it and install a new one. This disposable approach saves time compared to washable filters and ensures you always have fresh filtration media in place.
  • Single-Inch Depth: At just one inch thick, this filter slides into slim filter slots common in older HVAC systems and compact installations. The low profile means it won't interfere with access panels or tight equipment clearances.
  • Cardboard Frame Construction: The rigid cardboard frame holds the fiberglass media flat and maintains its shape during use. The frame provides structure without adding unnecessary weight, making handling and installation simple.
  • Cost-Effective Maintenance: Fiberglass filters offer basic particle capture at a low per-unit cost. Buying in bulk quantities means you can keep several on hand and maintain a consistent replacement schedule without breaking the budget.

Compatibility & Requirements

This filter fits return filter racks and grilles that accept 14 x 18 x 1 filters. It works with residential furnaces and air handlers that specify throw-away fiberglass media. Before ordering, confirm your system's filter slot dimensions and verify that a one-inch depth will fit. The filter installs with the airflow direction indicated on the frame, so check for any arrows or labels during installation.


Installation & Care

Install the filter with the airflow arrow pointing in the direction of system airflow, typically toward the blower or furnace. Slide the filter into the rack, making sure all four edges contact the slot to prevent air bypass. Replace the filter at regular intervals based on dust load and visible accumulation. If airflow drops or the media appears clogged, remove the old filter and install a new one. No washing or cleaning is required because this is a disposable product.


Frequently Asked Questions

Q: Are fiberglass filters good for your furnace?

A: Fiberglass filters provide basic protection by capturing large dust and lint particles before they reach furnace components. They allow high airflow, which reduces strain on the blower motor and helps maintain system efficiency. However, they do not trap smaller allergens or fine particles as effectively as higher-MERV options. For furnaces requiring only coarse filtration to protect the equipment, fiberglass filters work well and cost less than denser media types.


Q: Do they make 14x18x1 air filters?

A: Yes, 14" x 18" x 1" air filters are available as a standard replacement size. The Hart & Cooley 274140180 is one example of a fiberglass filter manufactured in this dimension. This size fits residential HVAC systems with return grilles or filter racks sized for 14 x 18 x 1 filters, providing a direct replacement for systems that specify these measurements.

Specs

–
Product Type:

Replacement Filter

Size:

14" x 18" x 1"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.9 out of 39 reviews
97% would recommend this product
4.9
out of 39 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
97%
4 star
0%
3 star
0%
2 star
0%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Amazing service, prices & products!

I have tried for over a year to find reasonable priced 14x18x1 filters to no avail. One Google search introduced me to SupplyHouse and it has been a life saver! I was able to buy a whole year's worth of filters for such a good price! And even better, they took almost no time at all to be delivered to my house. 10/10 recommend! Thank you!
VS

Most Liked Negative Review

I would never buy this product again

These filters were poorly made and were coming apart. It cost me a third of the cost of the case of filters to return them, that's ridiculous to have to pay to return poorly manufactured products.
Showing 1-10 of 39 reviews

Perfectly affordable

Excellent quality. Relatively fast shipping.
Mel
Miami
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A great find!

Easy to find my product! Easy to order online! Speedy delivery! Great pricing! I give SupplyHouse a AAA rating!
Bev
Souderton, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right size, great price

It was the right size and was a good deal on the price. Ordering was easy.
Creoleshaker
Lafayette, La
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Great price/quality mix.
pam
houston tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Perfect for our A/C. I bought 12 peaces, and intend to replace it each month. No dry air, no cough from all the dust and dirtiness. And A/C is working better, cooling more efficient.
Daria
Atlanta
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like the product

I like the product because it is a thin filter. I always use the thin ones as the air goes through easier.
Judy
Ft Myers. Fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Filters

This is a very hard size to find so glad i found your site . They fit perfectly in my furnace. Good job!
Llama
N.c.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this over and over again.

This filter is perfect.And I will continue to buy from this company.
Honeybee
New Haven
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy now

Great and fast service
Cb
Houston ,TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent filter

Love these air filters. For 20 years I've been using filters that barely fit the grooves on my HVAC unit. Too tight was the problem. These filters fit PERFECTLY! Love 'em.
JD
Nashville, TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy