Apply to be a TradeMaster!
Main product image of 16" x 30" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

16" x 30" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274160300
Rating:
(16)
Q&A:
(0)
16" x 30" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$6.54 each
BOX UP & SAVE 6%
$74.04 box of 12
$6.17 each
In Stock
In Stock
Get 438 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 30" x 1"
Product Highlight: Material
Fiberglass

Specs

–
Product Type:

Replacement Filter

Size:

16" x 30" x 1"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

20" x 30" x 1" Fiberglass Throw Away Replacement Filter
SKU: 274200300
Hart & Cooley

Product Reviews

4.88 out of 16 reviews
100% would recommend this product
4.88
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 16 reviews

They got what you need

This is one of the most pleasant online companies in any field that I deal with. Prices are great, service is exceptional and shipping is so quick.
Tonyj
AL
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I rebuy this item when I run out

I use this filter in my intake and it works really well
Ellen
Myrtle Beach
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value and fast delivery

Great value and fast delivery
Pat
Georgia
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

CUSTOMER SERVICE!!!!

These are just central air filters. But what makes these amazing is the fact that my return's size is apparently outdated, (could not find them anywhere) Supply house has everything. Today's world customer service is what separates companies. Supply house sets a very high Standard.
Tonyj
AL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is my go to source for air filters!

I can't find this size filter anywhere and when I do it's usually extremely expensive. Happy to have found this site that is so quick to ship and has great prices.
Mom.of.Ty&Ry
Phoenix, AZ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Fast shipment perfect fit good price
Steve
Georgia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect product

The specific size filter i needed were hard to find. Supply house not only had them but we're very affordable and I had them in 2 days. Great service
TonyJ
Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be getting these filters again!

I looked all over for these filters in the stores. No one carries them anymore. These are the only filters that work for us. I highly recommend this company. The order came fast with no problems.
Blonde
Mesa, AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

Always fast shipping! I am very pleased with this company.
Jade
Shreveport, LA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will order this product again. Customer service was great!

Got to AZ fast, A/C person thought they were a good purchase for short term use and the price was right.
penny
sun city az
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy