Apply to be a TradeMaster!
Main product image of 18" x 18" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

18" x 18" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274180180
Rating:
(6)
Q&A:
(0)
18" x 18" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$5.32 each
BOX UP & SAVE 9%
$57.84 box of 12
$4.82 each
In Stock
In Stock
Get 120 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18" x 18" x 1"
Product Highlight: Material
Fiberglass

Description

–
18" x 18" x 1" Fiberglass Throw Away Replacement Filter

Specs

–
Product Type:

Replacement Filter

Size:

18" x 18" x 1"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

16" x 25" x 1" Fiberglass Throw Away Replacement Filter
SKU: 274160250
Hart & Cooley

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great price!

Extremely quick delivery and had what I needed in stock at the right price. I will us Supply House repeatedly.
Harry
Fredericksburg, Va
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

The box the filters were in was damage and smashed. When I opened the box one corner on all the filter were also smashed but they seem to still fit in the filter rack for my furnace. That's why I gave 4 stars because I know you can't always control how its treated during shipping.
Jason
Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

have bought before, repeat customer

great product great prices
srs
33403
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

great
tj
largo, fl
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Once a year make this purchase in bulk

Price is great and delivery could not be better
Ron
Melbourne
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ac filters

Decent product for its intended use
Lou
Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy