Apply to be a TradeMaster!
Main product image of 20" x 22-1/4" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

20" x 22-1/4" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274200222
Rating:
(3)
Q&A:
(0)
20" x 22-1/4" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$6.43 each
BOX UP & SAVE 6%
$72.72 box of 12
$6.06 each
In Stock
In Stock
Get 75 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 22-1/4" x 1"
Product Highlight: Material
Fiberglass

Description

–
20" x 22-1/4" x 1" Fiberglass Throw Away Replacement Filter

Specs

–
Product Type:

Replacement Filter

Size:

20" x 22-1/4" x 1"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

14" x 24" x 1" Fiberglass Throw Away Replacement Filter
SKU: 274140240
Hart & Cooley

Product Reviews

4.33 out of 3 reviews
67% would recommend this product
4.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Well satisfied

Prompt and courteous. Lucky to find the right size AC filter. I will be reordering from them .
Landlord
Harlingen Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

You get what you pay for

Cheaper is not always better. Bare minimum materials use to construct this item.
Housewife
Virginia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again and again!

Fits perfectly. Great price. Fast Delivery! Very happy with purchase!
Tyler's Mom
Falling Waters, WV
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy