Shop Resideo Sale
Main product image of 18" x 20" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

18" x 20" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274180200
Rating:
(29)
Q&A:
(0)
18" x 20" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$5.27 each
BOX UP & SAVE 6%
$59.16 box of 12
$4.93 each
In Stock
In Stock
Get 72 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18" x 20" x 1"
Product Highlight: Material
Fiberglass

Description

–
Hart & Cooley 274180200 18" x 20" x 1" Fiberglass Throw Away Replacement Filter
A disposable fiberglass HVAC replacement filter used in return/filter grilles and residential air handling equipment that accepts 18" x 20" x 1" filters.

Key Features:
  • Product Type: Replacement Filter
  • Size: 18" x 20" x 1"
  • Material: Fiberglass
  • Disposable fiberglass panel filters are economical options intended for light-to-medium duty air filtration applications

Compatibility & Applications:
  • Intended for HVAC systems, return grilles, and filter racks that are designed to accept an 18" x 20" x 1" disposable filter
  • Must only be used where the manufacturer specifies this exact part number: 274180200

Installation & Operation Notes:
  • Confirm the filter size matches the existing filter and the opening before installation to prevent bypass or fit issues

Maintenance & Troubleshooting:
  • Replace on the interval recommended by the HVAC equipment or facility maintenance schedule
  • If the filter does not seat properly, confirm the opening size and that the correct filter size/part was selected; replace the filter if it becomes damaged or deformed

Specs

–
Product Type:

Replacement Filter

Size:

18" x 20" x 1"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.97 out of 29 reviews
100% would recommend this product
4.97
out of 29 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
97%
4 star
3%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 29 reviews

Thank you

Thank you for the good product and the speedy service.
Sam
FL
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

This product was a furnace replacement filter. You cannot find this size at a store. I like the convenience of ordering online. Great product!
Sissy
Hillsboro, Ohio
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Supplyhouse they have good products.
Whitetruck
Latrobe
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Fits perfectly in the space. I couldn't find these anywhere else
skeeter
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Good product
Weldon
North Carolina
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Great product and service
Bud
North Carolina
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

Got here quickly and easy to install.
Joey Bag a Donuts
Fresno, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Company!

Easy ordering, always have stock, super fast delivery! Thanks!
ETR
Coconut Creek, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

hard to find

I've had a difficult time finding "throw-away" filters. We do new construction, so there's lots of debris in the air. It's best for us to change out the filters with the most economical option.
HVAC in GA
Atlanta
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

Great price.. fast shipping
Mel
Jefferson City TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy