Apply to be a TradeMaster!
Main product image of 14" x 20" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

14" x 20" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274140200
Rating:
(17)
Q&A:
(0)
14" x 20" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$4.50 each
BOX UP & SAVE 10%
$48.84 box of 12
$4.07 each
In Stock
In Stock
Get 571 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14" x 20" x 1"
Product Highlight: Material
Fiberglass

Description

–
Hart & Cooley 274140200 14" x 20" x 1" Fiberglass Throw Away Replacement Filter
A fiberglass "throw-away" HVAC replacement filter used in return-air filter locations to capture airborne dust and debris as part of routine system maintenance.

Key Features:
  • Replacement filter made of fiberglass
  • Size listed as 14" x 20" x 1"
  • Koch commercial/industrial disposable panels are economical air filters designed for light-to-medium duty air filtration applications
  • The fiberglass media is progressively dense glass fibers (coarser on the air-entry side, tighter on the air-exit side) to support depth loading and use of the media
  • Each fiber is coated with a non-migrating adhesive to enhance performance
  • A one-piece moisture-resistant craft board frame with an interlocking miter corner for strength; no extra metal support is needed
  • The thermoplastic sealant bond between media and frame (upstream and downstream) helps eliminate air bypass and adds rigidity

Compatibility & Applications:
  • Listed as an HVAC replacement filter in the stated size (14" x 20" x 1") for standard filter rack/grille applications that accept this size
  • Must only be used where the manufacturer specifies this exact part number: 274140200

Installation & Operation Notes:
  • Installation can typically be performed by a qualified HVAC technician or a homeowner following the equipment's filter access instructions.
  • Some filters may not include an airflow-direction arrow; if airflow direction is not marked, confirm orientation.

Maintenance & Troubleshooting:
  • If airflow or system performance concerns persist after replacement, verify the correct size is installed and seated properly in the filter slot.

Specs

–
Product Type:

Replacement Filter

Size:

14" x 20" x 1"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

14" x 14" x 1" Fiberglass Throw Away Replacement Filter
SKU: 274140140
Hart & Cooley

Product Reviews

4.53 out of 17 reviews
80% would recommend this product
4.53
out of 17 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
18%
3 star
6%
2 star
6%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Yes I would buy this product again.

I replace my furnace filter on the 1st of the month ( every month).thank you for carrying this product, it isn't easy to find. I buy 12 at a time, that way I have one when I need it. I just bought a new furnace/air unit(my old unit was 21 years old), the technician told me replacing the filter monthly is the life of my unit. Thank you again, your service is great!
VS

Most Liked Negative Review

I would not buy this product again

Very cheaply made.no metal backer.
Showing 1-10 of 17 reviews

I buy regularly from SupplyHouse

I couldn't find the right size AC filters . I found them online and will continue to order from them. Fast reliable service and good price.
SM
Harlingen, Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

It is a furnace air filter, the only use.
Trixy
BC Or.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would this product again.

Good filters.
Pap
Nebraska City, Ne.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes to Supply House

Great products, service and pricing
Frances O
Beauforts, SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love this item

Only place I can find right size.
Kathy
Smyrna, Ga
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy from here once a year.

Good product. Fast delivery.
Jr
Nebraska City, Ne.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

AC Filters

Quick delivery and very pleased with product
S T
Winterville NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Too thin,

Poor quality
Ed
NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to rock up

My size air filters for my hvac is getting hard to find, these filters are shipped quickly and are close in price to those I used to purchase.
Bama girl
Alabama
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'm not sure I would.

On all other filters I have purchased, there is an arrow pointing to how the filter should be placed according to the direction of the airflow. Without the arrow I'm not confident the filter Is placed correctly.
Judy in Texas
Ore City
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy