Apply to be a TradeMaster!
Main product image of 25" x 25" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

25" x 25" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274250250
Rating:
(1)
Q&A:
(1)
25" x 25" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$16.17 each
BOX UP & SAVE 10%
$174.60 box of 12
$14.55 each
In Stock
In Stock
Get 66 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
25" x 25" x 1"
Product Highlight: Material
Fiberglass

Description

–
25" x 25" x 1" Fiberglass Throw Away Replacement Filter

**Image is not exact representation of item.**

Specs

–
Product Type:

Replacement Filter

Size:

25" x 25" x 1"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

20" x 20" x 1" Fiberglass Throw Away Replacement Filter
SKU: 274200200
Hart & Cooley

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

good product

arrived fast fit and works good
joe
orange ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Looking for disposable fiberglass air filter similar to Flanders E-Z Flow II or Merc 4 in 6 or 12 pack in sizes: 12x36x1 25x25x1 18x18x1 Think y'all showed H&C Have found the newer folded filters reduce sir flow to muck… Price change in carton vs loose… In Houston and appears free frt over $99? Please review and advise…

Asked by Walter 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Walter. The 12" x 36" x 1" version of this filter is SKU: 274120360 and the 18" x 18" x 1" version is SKU: 274180180 . Orders over $99 ship free with UPS ground.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy