Shop Resideo Sale
Main product image of 20" x 35" x 2" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom

20" x 35" x 2" MERV 8 Multi-Pleated Panel Filter

SKU:
P8S2200350
Rating:
(1)
Q&A:
(0)
20" x 35" x 2" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom
$40.99 each
BOX UP & SAVE 4%
$472.44 box of 12
$39.37 each
In Stock
In Stock
Get 29 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 35" x 2"
Product Highlight: Material
Synthetic

Description

–
NOTE: Image may not represent actual product.

NOTE: Size is a nominal size. The actual filter size is smaller. Please check the Product Overview PDF for details on actual sizes.

20" x 35" x 2" MERV 8 Multi-Pleated Panel Filter

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

Size:

20" x 35" x 2"

Filter Type:

Pleated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Happy repeat buyer

I have a client who has a few package units that use this special size air filter. We replace them once a year and this is our 2nd year ordering them from SupplyHouse.com. Both times they have arrived packaged well and undamaged, which is hard to do when shipping 20x35x2 filters and the price is better than what I can get them for from my local supplier.
HighlandThunder
Nashville, TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy